This item is Discontinued.

Dayton Aluminum 16.5"D, 31.5"H Roof Fan w.Motor 56JN85

Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN85
  • Zoro # G8643710
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN85
Zoro #
G8643710
UPC #
-
Country of Origin
United States

Dimensions

Base Dimension
26 in Square
Wheel Diameter
16 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
Variable
Speed Controllable
Yes
Wheel Material
Aluminum
Assembled/Unassembled
Assembled
Phase
1
Item
Centrifugal Upblast Roof Exhaust Fan
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Maximum Static Pressure
7/8 in wc
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Nominal Voltage
208/230V AC
Exhaust Airflow @ 0.500 in SP
2,745 cfm
For High-Static Pressure Applications
No
Motor Horsepower
3/4 hp
Grease Capacity
Standard Grease
Nameplate Voltage
208-230V AC
Exhaust Airflow @ 0.000 in SP
3,277 cfm
Includes Drive Package
Yes
For Air Type
Kitchen Air
Wheel & Housing Material
Aluminum / Aluminum
Motor Location
Out of Airstream
Motor Efficiency
High-Efficiency Motor
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools
Base Shape
Square
Motor Enclosure Design
Open Dripproof (ODP)
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
Exhaust Airflow @ 0.500 in SP - Range
2,000 to 4,999 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,277 cfm, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.