Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 11-1/4 In, 115/208-230V

  • Mfr # 7A594

  • Zoro # G1934195


product price: $1,121.99
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A594
Zoro #
G1934195
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension C
25 1/8 in
Base Length
22 in
Dimension D
17 3/8 in
Dimension B
24 7/8 in
Recommended Damper Size (In.)
15 x 15
Overall Height
26 7/8 in
Base Width
22 in
Base Square Size - Roof Ventilators
22" x 22"
Dimension A
22 in
Overall Dia.
24 7/8 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
11 1/4 in
Base Height
1.8 in
Housing Width
24.9 in
Wheel Diameter
11 1/4 in
Damper Size
15 x 15 in
Propeller Shaft Diameter
3/4 in
Housing Length
24.9 in
Overall Diameter
24 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
1549
Recommended Damper Stock No.
4HX65
Sones @ 0.250-In. SP @ 5 Ft.
13.4
Wheel Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Requires
Roof Curb for New Installation
Housing Material
Aluminum
Max. BHP
0.35
Sones @ 0.125-In. SP @ 5 Ft.
13.7
Max. Inlet Temp.
300 Degrees F
Bearing Type
Sealed Pillow Block
CFM @ 0.125-In. SP
1505
CFM @ 1.250-In. SP
900
CFM @ 0.875-In. SP
1171
CFM @ 1.000-In. SP
1106
CFM @ 0.750-In. SP
1234
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 0.500-In. SP
1350
Mounting Location
Roof
Drive Type
Belt Drive
Hz
60
Recommended 12 In. Fixed Curb Item No.
2RB76
CFM @ 0.250-In. SP
1459
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Recommended 8 In. Fixed Curb Item No.
4HX39
CFM @ 0.625-In. SP
1293
Item
Centrifugal Upblast Roof Exhaust Fan
Speed Controllable
No
Assembled/Unassembled
Unassembled
Includes
Drive Package, NEMA 1 Junction Box
Drive Package Included
Yes
CFM @ 0.375-In. SP
1406
Motor Voltage
115/208/230
Motor HP
1/3
Phase
1
Sones @ 0.500-In. SP @ 5 Ft.
12.4
RPM
1820
Wheel Type
Backward Inclined
For Air Type
Kitchen Air
High-Efficiency Motor
No
Motor Horsepower
1/3 hp
Base Shape
Square
Includes Drive Package
Yes
Safety Features
Fully Rolled Windband
Airflow @ 0.000 in SP
1,549 cfm
Exhaust Airflow @ 0.000 in SP
1,549 cfm
Frequency
60 Hz
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230V AC
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Sound Level
10.1 sones @ 1.250 in SP, 10.6 sones @ 1.000 in SP, 11.2 sones @ 0.875 in SP, 11.6 sones @ 0.750 in SP, 12.0 sones @ 0.625 in SP, 12.4 sones @ 0.500 in SP, 12.7 sones @ 0.375 in SP, 13.4 sones @ 0.250 in SP, 13.7 sones @ 0.125 in SP, 14.3 sones @ 0.000 in SP
Exhaust Airflow @ 0.500 in SP
1,350 cfm
Includes Motor
Yes
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.125 in SP
1,505 cfm
Housing Material Fabrication
Spun
Assembly
Unassembled
Motor Location
Out of Airstream
Maximum Fan Speed
1,820 RPM
Current
6.6/3.4 to 3.1 A
Exhaust Airflow @ 0.250 in SP
1,459 cfm
Brake Horsepower
7/20 hp
Exhaust Airflow @ 0.375 in SP
1,406 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Speed
1,820 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,549 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.