Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 11-1/4 In, 115/208-230V

  • Mfr # 7AR95

  • Zoro # G2582876


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR95
Zoro #
G2582876
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Base Square Size - Roof Ventilators
19-3/4" dia.
Dimension D
17 3/8 in
Dimension A
19 3/4 in
Overall Height
25 1/8 in
Shaft Dia. Wheel End
3/4 in
Recommended Damper Size (In.)
12 x 12
Overall Dia.
24 7/8 in
Dimension C
25 1/8 in
Wheel Dia.
11 1/4 in
Dimension B
24 7/8 in
Dimension E
16 7/8 in
Wheel Diameter
11 1/4 in
Base Diameter
19 3/4 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Propeller Shaft Diameter
3/4 in
Housing Width
24.9 in
Damper Size
12 x 12 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1413
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Max. Inlet Temp.
300 Degrees F
CFM @ 0.750-In. SP
1056
CFM @ 0.250-In. SP
1313
Motor HP
1/4
Bearing Type
Sealed Pillow Block
Max. BHP
0.26
CFM @ 1.000-In. SP
861
Phase
1
CFM @ 0.625-In. SP
1125
Item
Centrifugal Upblast Roof Exhaust Fan
Mounting Location
wall
Drive Package Included
Yes
Wheel Material
Aluminum
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
1365
Max. Operating Amps
4.6/2.2-2.3
Hz
60
Speed Controllable
No
Drive Type
Belt Drive
CFM @ 0.875-In. SP
974
Sones @ 0.500-In. SP @ 5 Ft.
11.3
RPM
1660
Recommended Damper Stock No.
4HX74
CFM @ 0.375-In. SP
1251
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.125-In. SP @ 5 Ft.
12.3
CFM @ 0.500-In. SP
1189
Sones @ 0.250-In. SP @ 5 Ft.
12.0
Motor Voltage
115/208/230
Wheel Type
Backward Inclined
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.375 in SP
1,251 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Fan Speed
1,660 RPM
Brake Horsepower
13/50 hp
Maximum Static Pressure
1 in wc
Sound Level
10.2 sones @ 0.750 in SP and 5 ft, 10.8 sones @ 0.625 in SP and 5 ft, 11.3 sones @ 0.500 in SP and 5 ft, 11.6 sones @ 0.375 in SP and 5 ft, 12.0 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, 12.7 sones @ 0.000 in SP and 5 ft, 9.4 sones @ 1.000 in SP and 5 ft, 9.6 sones @ 0.875 in SP and 5 ft
Airflow @ 0.000 in SP
1,413 cfm
Motor Horsepower
1/4 hp
Motor Location
Out of Airstream
Motor Speed
1,660 RPM
Includes Motor
Yes
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.000 in SP
1,413 cfm
Maximum Inlet Air Temperature
300 Degrees F
Includes Drive Package
Yes
For Air Type
Kitchen Air
Safety Features
Fully Rolled Windband
Current
4.6/2.2 to 2.3 A
Resistance Properties
Spark Resistant
Base Shape
Round
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Housing Material Fabrication
Spun
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.500 in SP
1,189 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
1,365 cfm
Exhaust Airflow @ 0.250 in SP
1,313 cfm
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,413 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.