Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 11-1/4 In, 115/208-230V

  • Mfr # 7AX02

  • Zoro # G2584473


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX02
Zoro #
G2584473
UPC #
00194484311650
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Base Width
19 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
19" x 19"
Wheel Dia.
11 1/4 in
Base Length
19 in
Base Height
1.8 in
Dimension D
17 3/8 in
Dimension B
24 7/8 in
Recommended Damper Size (In.)
12 x 12
Overall Dia.
24 7/8 in
Dimension A
19 in
Dimension C
25 1/8 in
Overall Height
26 7/8 in
Wheel Diameter
11 1/4 in
Housing Length
24.9 in
Overall Diameter
24 7/8 in
Damper Size
12 x 12 in
Propeller Shaft Diameter
3/4 in
Housing Width
24.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1413
Assembled/Unassembled
Unassembled
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Mounting Location
Roof
Sones @ 0.500-In. SP @ 5 Ft.
11.3
Housing Material
Aluminum
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 0.500-In. SP
1189
Recommended Damper Stock No.
4HX64
Requires
Roof Curb for New Installation
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.625-In. SP
1125
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX54
CFM @ 1.000-In. SP
861
Max. BHP
0.26
Motor Voltage
115/208/230
Sones @ 0.250-In. SP @ 5 Ft.
12.0
Phase
1
Speed Controllable
No
CFM @ 0.125-In. SP
1365
Hz
60
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.375-In. SP
1251
CFM @ 0.875-In. SP
974
Wheel Material
Aluminum
CFM @ 0.250-In. SP
1313
Drive Type
Belt Drive
Max. Inlet Temp.
300 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
12.3
Drive Package Included
Yes
Recommended 12 In. Fixed Curb Item No.
2RB75
CFM @ 0.750-In. SP
1056
Bearing Type
Sealed Pillow Block
Motor HP
1/4
Standards
AMCA Sound and Air, UL/cUL 762
RPM
1660
Motor Location
Out of Airstream
Safety Features
Fully Rolled Windband
Maximum Fan Speed
1,660 RPM
Mount Type
Roof Curb
Exhaust Airflow @ 0.500 in SP
1,189 cfm
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
1 in wc
Exhaust Airflow @ 0.375 in SP
1,251 cfm
Sound Level
10.2 sones @ 0.750 in SP, 10.8 sones @ 0.625 in SP, 11.3 sones @ 0.500 in SP, 11.6 sones @ 0.375 in SP, 12.0 sones @ 0.250 in SP, 12.3 sones @ 0.125 in SP, 12.7 sones @ 0.000 in SP, 9.4 sones @ 1.000 in SP, 9.6 sones @ 0.875 in SP
Brake Horsepower
13/50 hp
For High-Static Pressure Applications
No
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
1,365 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
1,313 cfm
Assembly
Unassembled
Base Shape
Square
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.000 in SP
1,413 cfm
Airflow @ 0.000 in SP
1,413 cfm
Current
4.6/2.2 to 2.3 A
Frequency
60 Hz
Includes Motor
Yes
Includes Drive Package
Yes
For Air Type
Kitchen Air
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Motor Speed
1,660 RPM
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Horsepower
1/4 hp
Housing Material Fabrication
Spun

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,413 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.