Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 11-1/4 In, 115/208-230V

  • Mfr # 7M7T8

  • Zoro # G0662042


product price: $1,225.35
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M7T8
Zoro #
G0662042
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Base Height
1.8 in
Overall Height
26 7/8 in
Shaft Dia. Wheel End
3/4 in
Dimension D
17 3/8 in
Base Square Size - Roof Ventilators
22" x 22"
Overall Dia.
24 7/8 in
Dimension C
25 1/8 in
Base Length
22 in
Base Width
22 in
Dimension B
24 7/8 in
Dimension A
22 in
Wheel Dia.
11 1/4 in
Recommended Damper Size (In.)
15 x 15
Damper Size
15 x 15 in
Overall Diameter
24 7/8 in
Wheel Diameter
11 1/4 in
Housing Length
24.9 in
Propeller Shaft Diameter
3/4 in
Housing Width
24.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
Sones @ 0.500-In. SP @ 5 Ft.
14.4
CFM @ 0.625-In. SP
832
Includes
Drive Package, NEMA 1 Junction Box
Requires
Roof Curb for New Installation
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
Drive Package Included
Yes
Recommended Damper Stock No.
4HX65
CFM @ 1.500-In. SP
579
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Max. Operating Amps
6.6/3.0-3.3
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Standards
AMCA Sound and Air, UL/cUL 762
Recommended 12 In. Fixed Curb Item No.
2RB76
CFM @ 0.750-In. SP
804
Motor Voltage
115/208/230
CFM @ 0.875-In. SP
772
CFM @ 1.250-In. SP
665
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Max. BHP
0.35
CFM @ 1.000-In. SP
737
RPM
2250
Wheel Material
Aluminum
CFM @ 1.75-In. SP
456
Motor HP
1/3
Mounting Location
Roof
Drive Type
Belt Drive
CFM @ 0.500-In. SP
860
Adj. 6 3/8"H Roof Curb Stock No.
4C670
Recommended 8 In. Fixed Curb Item No.
4HX39
Hz
60
Wheel Type
Backward Inclined
Resistance Properties
Spark Resistant
For High-Static Pressure Applications
Yes
Maximum Static Pressure
1 3/4 in wc
Safety Features
Fully Rolled Windband
Spark Resistant Construction Type
A
Maximum Fan Speed
2,250 RPM
Frequency
60 Hz
Includes Drive Package
Yes
Includes Motor
Yes
Motor Speed
2,250 RPM
Current
6.6/3.4 to 3.1 A
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
Brake Horsepower
7/20 hp
Motor Horsepower
1/3 hp
Assembly
Unassembled
For Air Type
Kitchen Air
Base Shape
Square
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.500 in SP
860 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Electrical Connection
Power Cord
Application
Industrial and Commercial Buildings, Restaurants, Schools
Nameplate Voltage
115/208-230V AC
Sound Level
11.6 sones @ 1.750 in SP, 11.9 sones @ 1.500 in SP and 5 ft, 12.5 sones @ 1.250 in SP and 5 ft, 13.2 sones @ 1.000 in SP and 5 ft, 13.7 sones @ 0.875 in SP and 5 ft, 14.2 sones @ 0.750 in SP and 5 ft, 14.4 sones @ 0.500 in SP and 5 ft, 14.4 sones @ 0.625 in SP and 5 ft
Housing Material Fabrication
Spun
Motor Location
Out of Airstream

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.