Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 12-1/2 In, 115/208-230V

  • Mfr # 7AR97

  • Zoro # G1168404


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR97
Zoro #
G1168404
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension E
16 7/8 in
Dimension B
24 7/8 in
Dimension A
19 3/4 in
Wheel Dia.
12 1/2 in
Shaft Dia. Wheel End
3/4 in
Dimension D
17 3/8 in
Overall Height
25 1/8 in
Recommended Damper Size (In.)
12 x 12
Overall Dia.
24 7/8 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Dimension C
25 1/8 in
Wheel Diameter
12 1/2 in
Propeller Shaft Diameter
3/4 in
Base Diameter
19 3/4 in
Damper Size
12 x 12 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Housing Width
24.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1665
Max. BHP
0.26
CFM @ 1.000-In. SP
968
Sones @ 0.500-In. SP @ 5 Ft.
12.6
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.875-In. SP
1111
Drive Package Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
11.6
Mounting Location
wall
CFM @ 0.250-In. SP
1528
Drive Type
Belt Drive
Max. Operating Amps
4.6/2.2-2.3
CFM @ 0.500-In. SP
1398
Item
Centrifugal Upblast Roof Exhaust Fan
RPM
1410
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Speed Controllable
No
CFM @ 0.750-In. SP
1224
Bearing Type
Sealed Pillow Block
Phase
1
Hz
60
Motor HP
1/4
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
1463
CFM @ 0.625-In. SP
1315
Wheel Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Recommended Damper Stock No.
4HX74
Motor Voltage
115/208/230
Housing Material
Aluminum
CFM @ 0.125-In. SP
1595
Sones @ 0.250-In. SP @ 5 Ft.
12.2
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
1,398 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
1 in wc
Exhaust Airflow @ 0.125 in SP
1,595 cfm
Exhaust Airflow @ 0.375 in SP
1,463 cfm
Current
4.6/2.2 to 2.3 A
For High-Static Pressure Applications
No
Motor Horsepower
1/4 hp
Base Shape
Round
Airflow @ 0.000 in SP
1,665 cfm
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Brake Horsepower
13/50 hp
Motor Speed
1,410 RPM
Application
Industrial and Commercial Buildings, Restaurants, Schools
High-Efficiency Motor
No
Includes Drive Package
Yes
Resistance Properties
Spark Resistant
Motor Location
Out of Airstream
Maximum Fan Speed
1,410 RPM
Safety Features
Fully Rolled Windband
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
1,528 cfm
Nameplate Voltage
115/208-230V AC
Housing Material Fabrication
Spun
Frequency
60 Hz
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Sound Level
11.1 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, 12.5 sones @ 0.375 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, 12.6 sones @ 0.500 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 12.7 sones @ 0.750 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
1,665 cfm
For Air Type
Kitchen Air

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,665 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.