Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 12-1/2 In, 115/208-230V

  • Mfr # 7AR98

  • Zoro # G0958641


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR98
Zoro #
G0958641
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension D
17 3/8 in
Recommended Damper Size (In.)
12 x 12
Dimension B
24 7/8 in
Wheel Dia.
12 1/2 in
Shaft Dia. Wheel End
3/4 in
Dimension A
19 3/4 in
Overall Height
25 1/8 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Overall Dia.
24 7/8 in
Dimension C
25 1/8 in
Dimension E
16 7/8 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Damper Size
12 x 12 in
Propeller Shaft Diameter
3/4 in
Housing Width
24.9 in
Wheel Diameter
12 1/2 in
Base Diameter
19 3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
1824
Housing Material
Aluminum
CFM @ 0.625-In. SP
1518
Mounting Location
wall
Max. BHP
0.34
CFM @ 0.250-In. SP
1699
Drive Type
Belt Drive
Motor HP
1/3
Motor Voltage
115/208/230
Max. Operating Amps
6.6/3.0-3.3
Assembled/Unassembled
Unassembled
CFM @ 1.000-In. SP
1262
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.500-In. SP
1580
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.125-In. SP @ 5 Ft.
13.4
CFM @ 1.250-In. SP
990
Phase
1
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
RPM
1545
Hz
60
Sones @ 0.500-In. SP @ 5 Ft.
14.7
Sones @ 0.250-In. SP @ 5 Ft.
14.0
Bearing Type
Sealed Pillow Block
Drive Package Included
Yes
Speed Controllable
No
Recommended Damper Stock No.
4HX74
Wheel Material
Aluminum
Max. Inlet Temp.
300 Degrees F
CFM @ 0.750-In. SP
1441
CFM @ 0.875-In. SP
1358
CFM @ 0.375-In. SP
1639
CFM @ 0.125-In. SP
1760
Wheel Type
Backward Inclined
High-Efficiency Motor
No
Assembly
Unassembled
Includes Drive Package
Yes
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
1,760 cfm
Airflow @ 0.000 in SP
1,824 cfm
Maximum Inlet Air Temperature
300 Degrees F
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.375 in SP
1,639 cfm
Brake Horsepower
17/50 hp
Current
6.6/3.4 to 3.1 A
Frequency
60 Hz
Safety Features
Fully Rolled Windband
Maximum Static Pressure
1 1/4 in wc
Housing Material Fabrication
Spun
Resistance Properties
Spark Resistant
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,545 RPM
Exhaust Airflow @ 0.250 in SP
1,699 cfm
Motor Horsepower
1/3 hp
Motor Speed
1,545 RPM
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 in SP
1,824 cfm
Spark Resistant Construction Type
A
Motor Location
Out of Airstream
Base Shape
Round
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Nameplate Voltage
115/208-230V AC
Sound Level
12.8 sones @ 0.000 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 14.0 sones @ 0.250 in SP and 5 ft, 14.5 sones @ 0.375 in SP and 5 ft, 14.6 sones @ 1.250 in SP and 5 ft, 14.7 sones @ 0.500 in SP and 5 ft, 14.8 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 14.9 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 1.000 in SP and 5 ft
Exhaust Airflow @ 0.500 in SP
1,580 cfm
For Air Type
Kitchen Air

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,824 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.