Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 12-1/2 In, 115/208-230V

  • Mfr # 7AX04

  • Zoro # G2584543


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX04
Zoro #
G2584543
UPC #
00194484311667
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Dimension B
24 7/8 in
Base Square Size - Roof Ventilators
19" x 19"
Overall Dia.
24 7/8 in
Recommended Damper Size (In.)
12 x 12
Base Width
19 in
Wheel Dia.
12 1/2 in
Overall Height
26 7/8 in
Dimension D
17 3/8 in
Dimension C
25 1/8 in
Shaft Dia. Wheel End
3/4 in
Base Length
19 in
Base Height
1.8 in
Dimension A
19 in
Housing Length
24.9 in
Damper Size
12 x 12 in
Wheel Diameter
12 1/2 in
Housing Width
24.9 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
24 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1665
Speed Controllable
No
Assembled/Unassembled
Unassembled
Max. BHP
0.26
Motor HP
1/4
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
12.2
RPM
1410
Item
Centrifugal Upblast Roof Exhaust Fan
Includes
NEMA 1 Junction Box
CFM @ 0.375-In. SP
1463
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX54
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Belt Drive
Phase
1
CFM @ 0.250-In. SP
1528
CFM @ 0.625-In. SP
1315
Max. Operating Amps
4.6/2.2-2.3
Recommended 12 In. Fixed Curb Item No.
2RB75
Recommended Damper Stock No.
4HX64
CFM @ 0.500-In. SP
1398
Sones @ 0.125-In. SP @ 5 Ft.
11.6
Motor Voltage
115/208/230
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Hz
60
CFM @ 0.125-In. SP
1595
CFM @ 0.875-In. SP
1111
Mounting Location
Roof
Requires
Roof Curb for New Installation
CFM @ 0.750-In. SP
1224
Wheel Material
Aluminum
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
CFM @ 1.000-In. SP
968
Bearing Type
Sealed Pillow Block
Sones @ 0.500-In. SP @ 5 Ft.
12.6
Exhaust Airflow @ 0.125 in SP
1,595 cfm
Base Shape
Square
Application
Industrial and Commercial Buildings, Restaurants, Schools
Housing Material Fabrication
Spun
Motor Speed
1,410 RPM
Sound Level
11.1 sones @ 0.000 in SP, 11.6 sones @ 0.125 in SP, 12.2 sones @ 0.250 in SP, 12.3 sones @ 1.000 in SP, 12.5 sones @ 0.375 in SP, 12.5 sones @ 0.875 in SP, 12.6 sones @ 0.500 in SP, 12.7 sones @ 0.625 in SP, 12.7 sones @ 0.750 in SP
Nameplate Voltage
115/208-230V AC
Brake Horsepower
13/50 hp
Exhaust Airflow @ 0.250 in SP
1,528 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.500 in SP
1,398 cfm
High-Efficiency Motor
No
For Air Type
Kitchen Air
Assembly
Unassembled
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
Yes
Mount Type
Roof Curb
Includes Drive Package
Yes
Maximum Fan Speed
1,410 RPM
Motor Location
Out of Airstream
For High-Static Pressure Applications
No
Current
4.6/2.2 to 2.3 A
Safety Features
Fully Rolled Windband
Motor Enclosure
Open Dripproof
Maximum Static Pressure
1 in wc
Exhaust Airflow @ 0.000 in SP
1,665 cfm
Exhaust Airflow @ 0.375 in SP
1,463 cfm
Airflow @ 0.000 in SP
1,665 cfm
Motor Horsepower
1/4 hp
Frequency
60 Hz
Wheel Type
Backward Inclined

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,665 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.