Upblast Vent, 12-1/2 In, 115/208-230V
Mfr # 7AX06
Zoro # G2584570
product price: $1,224.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AX06
Zoro #
G2584570
UPC #
00194484311681
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
19 in x 19 in
Wheel Dia.
12 1/2 in
Recommended Damper Size (In.)
12 x 12
Dimension B
24 7/8 in
Dimension D
17 3/8 in
Overall Dia.
24 7/8 in
Base Square Size - Roof Ventilators
19" x 19"
Shaft Dia. Wheel End
3/4 in
Base Width
19 in
Dimension C
25 1/8 in
Dimension A
19 in
Overall Height
26 7/8 in
Base Length
19 in
Base Height
1.8 in
Housing Length
24.9 in
Housing Width
24.9 in
Wheel Diameter
12 1/2 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
24 7/8 in
Damper Size
12 x 12 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,037 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.