Upblast Vent, 13-1/4 In, 115/208-230V
Mfr # 7AT02
Zoro # G2640391
product price: $984.99
/eaKey Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AT02
Zoro #
G2640391
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
19 3/4 in dia
Dimension D
17 3/8 in
Wheel Dia.
13 1/4 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Dimension B
24 7/8 in
Dimension C
25 1/8 in
Dimension A
19 3/4 in
Shaft Dia. Wheel End
3/4 in
Overall Height
25 1/8 in
Recommended Damper Size (In.)
12 x 12
Dimension E
16 7/8 in
Overall Dia.
24 7/8 in
Wheel Diameter
13 1/4 in
Overall Diameter
24 7/8 in
Damper Size
12 x 12 in
Base Diameter
19 3/4 in
Housing Length
24.9 in
Housing Width
24.9 in
Propeller Shaft Diameter
3/4 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,968 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.