Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 115/208-230V

  • Mfr # 7AX10

  • Zoro # G2584482


product price: $1,464.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX10
Zoro #
G2584482
UPC #
00194484311728
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension B
28 7/8 in
Overall Dia.
28 7/8 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Height
1.8 in
Dimension A
22 in
Dimension C
26 3/8 in
Base Width
22 in
Base Length
22 in
Overall Height
28 1/8 in
Wheel Dia.
14 3/4 in
Recommended Damper Size (In.)
15 x 15
Base Square Size - Roof Ventilators
22" x 22"
Wheel Diameter
14 3/4 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in
Damper Size
15 x 15 in
Housing Length
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2518
Motor HP
1/2
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Max. Inlet Temp.
300 Degrees F
Bearing Type
Sealed Pillow Block
Recommended Damper Stock No.
4HX65
CFM @ 1.000-In. SP
1643
CFM @ 0.875-In. SP
1818
Standards
AMCA Sound and Air, UL/cUL 762
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Phase
1
CFM @ 0.125-In. SP
2445
Recommended 12 In. Fixed Curb Item No.
2RB76
CFM @ 0.250-In. SP
2362
Hz
60
CFM @ 0.375-In. SP
2271
Assembled/Unassembled
Unassembled
Max. BHP
0.52
Housing Material
Aluminum
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Package Included
Yes
Sones @ 0.500-In. SP @ 5 Ft.
12.9
Sones @ 0.125-In. SP @ 5 Ft.
14.7
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Mounting Location
Roof
RPM
1390
Wheel Material
Aluminum
CFM @ 0.750-In. SP
1949
CFM @ 0.625-In. SP
2068
Drive Type
Belt Drive
CFM @ 0.500-In. SP
2174
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Motor Voltage
115/208/230
Requires
Roof Curb for New Installation
Includes
Drive Package, NEMA 1 Junction Box
Exhaust Airflow @ 0.375 in SP
2,271 cfm
Base Shape
Square
Motor Location
Out of Airstream
Maximum Static Pressure
1 in wc
Motor Enclosure
Open Dripproof
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.125 in SP
2,445 cfm
Motor Horsepower
1/2 hp
Wheel Type
Backward Inclined
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
For High-Static Pressure Applications
No
Frequency
60 Hz
Includes Motor
Yes
Current
7.6/3.7 to 3.8 A
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.250 in SP
2,362 cfm
Includes Drive Package
Yes
Sound Level
11.0 sones @ 1.000 in SP, 11.4 sones @ 0.875 in SP, 12.1 sones @ 0.750 in SP, 12.5 sones @ 0.625 in SP, 12.9 sones @ 0.500 in SP, 13.2 sones @ 0.375 in SP, 14.2 sones @ 0.250 in SP, 14.7 sones @ 0.125 in SP, 14.9 sones @ 0.000 in SP
Exhaust Airflow @ 0.500 in SP
2,174 cfm
Safety Features
Fully Rolled Windband
Assembly
Unassembled
For Air Type
Kitchen Air
Airflow @ 0.000 in SP
2,518 cfm
Housing Material Fabrication
Spun
Brake Horsepower
13/25 hp
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Motor Speed
1,390 RPM
Mount Type
Roof Curb
Maximum Inlet Air Temperature
300 Degrees F
Maximum Fan Speed
1,390 RPM
High-Efficiency Motor
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.