Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 115/208-230V

  • Mfr # 7AX11

  • Zoro # G2584519


product price: $1,501.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX11
Zoro #
G2584519
UPC #
00194484311735
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension A
22 in
Dimension D
19 3/8 in
Overall Dia.
28 7/8 in
Wheel Dia.
14 3/4 in
Recommended Damper Size (In.)
15 x 15
Shaft Dia. Wheel End
3/4 in
Base Length
22 in
Base Height
1.8 in
Base Square Size - Roof Ventilators
22" x 22"
Overall Height
28 1/8 in
Dimension B
28 7/8 in
Dimension C
26 3/8 in
Base Width
22 in
Damper Size
15 x 15 in
Housing Width
28.9 in
Housing Length
28.9 in
Wheel Diameter
14 3/4 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
2889
Max. Inlet Temp.
300 Degrees F
CFM @ 0.875-In. SP
2332
CFM @ 0.250-In. SP
2757
CFM @ 0.500-In. SP
2602
Motor Voltage
115/208/230
Sones @ 0.125-In. SP @ 5 Ft.
19.0
RPM
1595
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Includes
NEMA 1 Junction Box
Mounting Location
Roof
Drive Package Included
Yes
CFM @ 1.000-In. SP
2225
CFM @ 0.375-In. SP
2683
Motor HP
3/4
Recommended Damper Stock No.
4HX65
Wheel Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.625-In. SP
2518
Sones @ 0.250-In. SP @ 5 Ft.
18.5
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Max. BHP
0.79
Phase
1
CFM @ 0.125-In. SP
2826
Requires
Roof Curb for New Installation
Bearing Type
Sealed Pillow Block
CFM @ 1.250-In. SP
1968
Drive Type
Belt Drive
CFM @ 0.750-In. SP
2430
Assembled/Unassembled
Unassembled
CFM @ 1.500-In. SP
1568
Sones @ 0.500-In. SP @ 5 Ft.
16.1
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Recommended 12 In. Fixed Curb Item No.
2RB76
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Hz
60
Exhaust Airflow @ 0.125 in SP
2,826 cfm
Motor Enclosure
Open Dripproof
Safety Features
Fully Rolled Windband
For Air Type
Kitchen Air
Includes Drive Package
Yes
Includes Motor
Yes
Maximum Fan Speed
1,595 RPM
Motor Location
Out of Airstream
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
2,889 cfm
Maximum Static Pressure
1 1/2 in wc
Base Shape
Square
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.250 in SP
2,757 cfm
Airflow @ 0.000 in SP
2,889 cfm
Current
11.6/5.9 to 5.8 A
Motor Speed
1,595 RPM
Maximum Inlet Air Temperature
300 Degrees F
For High-Static Pressure Applications
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Housing Material Fabrication
Spun
Assembly
Unassembled
Wheel Type
Backward Inclined
Brake Horsepower
79/100 hp
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.375 in SP
2,683 cfm
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.500 in SP
2,602 cfm
Mount Type
Roof Curb
Frequency
60 Hz
Sound Level
11.6 sones @ 1.500 in SP, 12.3 sones @ 1.000 in SP, 12.6 sones @ 0.875 in SP, 12.6 sones @ 1.250 in SP, 13.3 sones @ 0.750 in SP, 14.2 sones @ 0.625 in SP, 16.1 sones @ 0.500 in SP, 18.5 sones @ 0.250 in SP, 19.0 sones @ 0.125 in SP, 19.5 sones @ 0.375 in SP, 20.0 sones @ 0.000 in SP

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.