Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 115/208-230V

  • Mfr # 7AX12

  • Zoro # G2584747


product price: $1,527.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX12
Zoro #
G2584747
UPC #
00194484311742
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Shaft Dia. Wheel End
3/4 in
Base Height
1.8 in
Wheel Dia.
14 3/4 in
Dimension D
19 3/8 in
Base Width
22 in
Dimension C
26 3/8 in
Recommended Damper Size (In.)
15 x 15
Base Square Size - Roof Ventilators
22" x 22"
Dimension A
22 in
Dimension B
28 7/8 in
Overall Height
28 1/8 in
Base Length
22 in
Overall Dia.
28 7/8 in
Housing Width
28.9 in
Damper Size
15 x 15 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Wheel Diameter
14 3/4 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3125
Recommended 12 In. Fixed Curb Item No.
2RB76
Assembled/Unassembled
Unassembled
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.75-In. SP
1704
RPM
1725
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Drive Type
Belt Drive
CFM @ 1.250-In. SP
2339
CFM @ 1.000-In. SP
2539
Sones @ 0.250-In. SP @ 5 Ft.
22
Sones @ 0.125-In. SP @ 5 Ft.
23
Motor HP
1
CFM @ 0.125-In. SP
3066
CFM @ 0.375-In. SP
2936
CFM @ 0.625-In. SP
2789
Wheel Material
Aluminum
CFM @ 1.500-In. SP
2085
CFM @ 0.500-In. SP
2865
Max. Inlet Temp.
300 Degrees F
CFM @ 0.750-In. SP
2711
Requires
Roof Curb for New Installation
Max. BHP
1.00
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Hz
60
Phase
1
Motor Voltage
115/208/230
Mounting Location
Roof
Drive Package Included
Yes
CFM @ 0.875-In. SP
2629
Bearing Type
Sealed Pillow Block
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Housing Material
Aluminum
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.250-In. SP
3005
Includes
Drive Package, NEMA 1 Junction Box
Recommended Damper Stock No.
4HX65
Sones @ 0.500-In. SP @ 5 Ft.
24
Frequency
60 Hz
Safety Features
Fully Rolled Windband
Housing Material Fabrication
Spun
Current
13.6/6.9 to 6.9 A
Exhaust Airflow @ 0.250 in SP
3,005 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
2,865 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,725 RPM
Airflow @ 0.000 in SP
3,125 cfm
Exhaust Airflow @ 0.000 in SP
3,125 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Nameplate Voltage
115/208-230V AC
Base Shape
Square
Mount Type
Roof Curb
Brake Horsepower
1 hp
Exhaust Airflow @ 0.125 in SP
3,066 cfm
Sound Level
13.4 sones @ 1.000 in SP, 13.8 sones @ 1.500 in SP, 13.8 sones @ 1.750 in SP, 14.1 sones @ 0.875 in SP, 14.3 sones @ 1.250 in SP, 15.1 sones @ 0.750 in SP, 18.0 sones @ 0.625 in SP, 22.0 sones @ 0.250 in SP, 23.0 sones @ 0.125 in SP, 24.0 sones @ 0.375 in SP, 24.0 sones @ 0.500 in SP, 26.0 sones @ 0.000 in SP
Maximum Static Pressure
1 3/4 in wc
Motor Speed
1,725 RPM
Assembly
Unassembled
For Air Type
Kitchen Air
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.375 in SP
2,936 cfm
Motor Horsepower
1 hp
Includes Motor
Yes
Wheel Type
Backward Inclined
Includes Drive Package
Yes
Motor Location
Out of Airstream
High-Efficiency Motor
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.