Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 208-230/460V

  • Mfr # 7AX13

  • Zoro # G2584780


product price: $1,747.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX13
Zoro #
G2584780
UPC #
00194484311759
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Base Length
22 in
Overall Height
28 1/8 in
Wheel Dia.
14 3/4 in
Recommended Damper Size (In.)
15 x 15
Overall Dia.
28 7/8 in
Dimension B
28 7/8 in
Dimension C
26 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Height
1.8 in
Dimension A
22 in
Base Square Size - Roof Ventilators
22" x 22"
Base Width
22 in
Dimension D
19 3/8 in
Damper Size
15 x 15 in
Housing Length
28.9 in
Wheel Diameter
14 3/4 in
Housing Width
28.9 in
Overall Diameter
28 7/8 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2518
Includes
Drive Package, NEMA 1 Junction Box
Mounting Location
Roof
Motor Voltage
208/230/460
Speed Controllable
No
Motor HP
1/2
Assembled/Unassembled
Unassembled
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Drive Package Included
Yes
Housing Material
Aluminum
Max. BHP
0.52
RPM
1390
CFM @ 0.625-In. SP
2068
CFM @ 0.250-In. SP
2362
Hz
60
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Bearing Type
Sealed Pillow Block
CFM @ 1.000-In. SP
1643
Recommended Damper Stock No.
4HX65
CFM @ 0.875-In. SP
1818
CFM @ 0.125-In. SP
2445
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.750-In. SP
1949
Item
Centrifugal Upblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
2RB76
Sones @ 0.500-In. SP @ 5 Ft.
12.9
Requires
Roof Curb for New Installation
CFM @ 0.375-In. SP
2271
CFM @ 0.500-In. SP
2174
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Phase
3
Drive Type
Belt Drive
Max. Inlet Temp.
300 Degrees F
Sones @ 0.125-In. SP @ 5 Ft.
14.7
Wheel Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Sound Level
11.0 sones @ 1.000 in SP, 11.4 sones @ 0.875 in SP, 12.1 sones @ 0.750 in SP, 12.5 sones @ 0.625 in SP, 12.9 sones @ 0.500 in SP, 13.2 sones @ 0.375 in SP, 14.2 sones @ 0.250 in SP, 14.7 sones @ 0.125 in SP, 14.9 sones @ 0.000 in SP
High-Efficiency Motor
No
Assembly
Unassembled
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.375 in SP
2,271 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Brake Horsepower
13/25 hp
Motor Speed
1,390 RPM
Housing Material Fabrication
Spun
Includes Motor
Yes
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Mount Type
Roof Curb
Includes Drive Package
Yes
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
2,518 cfm
Maximum Static Pressure
1 in wc
Wheel Type
Backward Inclined
Current
1.7 to 1.7/0.85 A
Exhaust Airflow @ 0.500 in SP
2,174 cfm
Maximum Fan Speed
1,390 RPM
Exhaust Airflow @ 0.250 in SP
2,362 cfm
For High-Static Pressure Applications
No
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Motor Horsepower
1/2 hp
Motor Location
Out of Airstream
For Air Type
Kitchen Air
Base Shape
Square
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.125 in SP
2,445 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.