Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 208-230/460V

  • Mfr # 7M7U5

  • Zoro # G1837473


product price: $1,707.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M7U5
Zoro #
G1837473
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Overall Dia.
28 7/8 in
Overall Height
28 1/8 in
Base Height
1.8 in
Dimension B
28 7/8 in
Base Length
26 in
Recommended Damper Size (In.)
19 x 19
Dimension A
26 in
Base Square Size - Roof Ventilators
26" x 26"
Base Width
26 in
Shaft Dia. Wheel End
3/4 in
Dimension C
26 3/8 in
Wheel Dia.
14 3/4 in
Dimension D
19 3/8 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Wheel Diameter
14 3/4 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Requires
Roof Curb for New Installation
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.500-In. SP
1363
Wheel Material
Aluminum
CFM @ 0.750-In. SP
1292
CFM @ 1.250-In. SP
1137
Sones @ 0.500-In. SP @ 5 Ft.
17.0
CFM @ 0.875-In. SP
1255
Motor Voltage
208/230/460
Hz
60
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Housing Material
Aluminum
Bearing Type
Sealed Pillow Block
Mounting Location
Roof
CFM @ 2.000-In. SP
800
Recommended Damper Stock No.
4HX66
Assembled/Unassembled
Unassembled
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 1.75-In. SP
924
Includes
Drive Package, NEMA 1 Junction Box
Recommended 12 In. Fixed Curb Item No.
2RB77
Max. Inlet Temp.
300 Degrees F
Drive Package Included
Yes
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 1.500-In. SP
1042
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Recommended 8 In. Fixed Curb Item No.
4HX40
Max. BHP
0.52
CFM @ 0.625-In. SP
1328
Phase
3
Speed Controllable
No
RPM
1845
Max. Operating Amps
2.0-2.0/1.0
Motor HP
1/2
Adj. 6 3/8"H Roof Curb Stock No.
3C437
Drive Type
Belt Drive
CFM @ 1.000-In. SP
1219
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Maximum Fan Speed
1,845 RPM
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
Yes
Brake Horsepower
13/25 hp
Motor Enclosure
Open Dripproof
Motor Speed
1,845 RPM
Maximum Static Pressure
2 in wc
Includes Drive Package
Yes
Motor Location
Out of Airstream
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
1,363 cfm
Electrical Connection
Power Cord
Assembly
Unassembled
Safety Features
Fully Rolled Windband
Frequency
60 Hz
Application
Industrial and Commercial Buildings, Restaurants, Schools
Mount Type
Roof Curb
Sound Level
15.6 sones @ 1.750 in SP and 5 ft, 15.9 sones @ 1.500 in SP and 5 ft, 16.0 sones @ 1.250 in SP and 5 ft, 16.1 sones @ 2.000 in SP, 16.2 sones @ 1.000 in SP and 5 ft, 16.4 sones @ 0.875 in SP and 5 ft, 16.6 sones @ 0.750 in SP and 5 ft, 16.8 sones @ 0.625 in SP and 5 ft, 17.0 sones @ 0.500 in SP and 5 ft
For High-Static Pressure Applications
Yes
Resistance Properties
Spark Resistant
Motor Horsepower
1/2 hp
High-Efficiency Motor
No
Current
1.7 to 1.7/0.85 A
Nameplate Voltage
208-230/460V AC
For Air Type
Kitchen Air
Spark Resistant Construction Type
A

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 2 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.