Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7A625

  • Zoro # G0889427


product price: $1,166.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A625
Zoro #
G0889427
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Recommended Damper Size (In.)
19 x 19
Dimension C
26 3/8 in
Wheel Dia.
16 1/2 in
Overall Height
28 1/8 in
Base Length
26 in
Base Width
26 in
Base Height
1.8 in
Dimension A
26 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension B
28 7/8 in
Overall Dia.
28 7/8 in
Dimension D
19 3/8 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Wheel Diameter
16 1/2 in
Housing Width
28.9 in
Housing Length
28.9 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
3636
Sones @ 0.500-In. SP @ 5 Ft.
16.8
Hz
60
Sones @ 0.125-In. SP @ 5 Ft.
18.1
Sones @ 0.250-In. SP @ 5 Ft.
17.7
Recommended Damper Stock No.
4HX66
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.750-In. SP
2894
CFM @ 0.500-In. SP
3172
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
CFM @ 0.875-In. SP
2746
CFM @ 0.250-In. SP
3426
Motor HP
3/4
CFM @ 0.375-In. SP
3301
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
CFM @ 1.000-In. SP
2583
Wheel Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.125-In. SP
3532
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 1.250-In. SP
2163
CFM @ 0.625-In. SP
3036
RPM
1265
Max. Inlet Temp.
300 Degrees F
Drive Package Included
Yes
Requires
Roof Curb for New Installation
Max. BHP
0.79
Phase
1
Recommended 12 In. Fixed Curb Item No.
2RB77
Bearing Type
Sealed Pillow Block
Mounting Location
Roof
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Recommended 8 In. Fixed Curb Item No.
4HX40
Speed Controllable
No
Item
Centrifugal Upblast Roof Exhaust Fan
Motor Voltage
115/208/230
Wheel Type
Backward Inclined
For Air Type
Kitchen Air
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.500 in SP
3,172 cfm
Base Shape
Square
Motor Speed
1,265 RPM
Maximum Fan Speed
1,265 RPM
Exhaust Airflow @ 0.250 in SP
3,426 cfm
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.125 in SP
3,532 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
3,636 cfm
Motor Enclosure
Open Dripproof
Maximum Static Pressure
1 1/4 in wc
Brake Horsepower
79/100 hp
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Includes Drive Package
Yes
Frequency
60 Hz
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Housing Material Fabrication
Spun
Assembly
Unassembled
Current
11.6/5.9 to 5.8 A
Exhaust Airflow @ 0.375 in SP
3,301 cfm
Safety Features
Fully Rolled Windband
Mount Type
Roof Curb
Motor Location
Out of Airstream
Includes Motor
Yes
Sound Level
15.2 sones @ 1.250 in SP, 15.8 sones @ 1.000 in SP, 16.1 sones @ 0.875 in SP, 16.3 sones @ 0.750 in SP, 16.5 sones @ 0.625 in SP, 16.8 sones @ 0.500 in SP, 17.2 sones @ 0.375 in SP, 17.7 sones @ 0.250 in SP, 18.1 sones @ 0.125 in SP, 18.5 sones @ 0.000 in SP
Airflow @ 0.000 in SP
3,636 cfm
Nameplate Voltage
115/208-230V AC

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.