Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AT14

  • Zoro # G0705302


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT14
Zoro #
G0705302
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Recommended Damper Size (In.)
15 x 15
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension C
26 3/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Dimension A
22 1/8 in
Dimension E
19 3/8 in
Wheel Dia.
16 1/2 in
Dimension B
28 7/8 in
Overall Dia.
28 7/8 in
Overall Height
26 3/8 in
Base Diameter
22 1/8 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
16 1/2 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Damper Size
15 x 15 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
2774
Max. Operating Amps
6.6/3.0-3.3
Motor HP
1/3
Drive Type
Belt Drive
Recommended Damper Stock No.
4HX77
Phase
1
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
12.0
Speed Controllable
No
Hz
60
CFM @ 0.125-In. SP
2637
CFM @ 0.625-In. SP
1893
RPM
965
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Sones @ 0.250-In. SP @ 5 Ft.
11.5
Standards
AMCA Sound and Air, UL/cUL 762
Max. Inlet Temp.
300 Degrees F
Assembled/Unassembled
Unassembled
Bearing Type
Sealed Pillow Block
Housing Material
Aluminum
Max. BHP
0.35
Drive Package Included
Yes
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.375-In. SP
2300
CFM @ 0.750-In. SP
1584
CFM @ 0.250-In. SP
2477
Mounting Location
wall
Motor Voltage
115/208/230
CFM @ 0.500-In. SP
2109
Sones @ 0.500-In. SP @ 5 Ft.
10.8
Wheel Type
Backward Inclined
For Air Type
Kitchen Air
Exhaust Airflow @ 0.125 in SP
2,637 cfm
Assembly
Unassembled
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
2,774 cfm
Exhaust Airflow @ 0.500 in SP
2,109 cfm
Spark Resistant Construction Type
A
Motor Horsepower
1/3 hp
Safety Features
Fully Rolled Windband
For High-Static Pressure Applications
No
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Base Shape
Round
Exhaust Airflow @ 0.250 in SP
2,477 cfm
Brake Horsepower
7/20 hp
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230V AC
High-Efficiency Motor
No
Frequency
60 Hz
Electrical Connection
Power Cord
Includes Drive Package
Yes
Maximum Static Pressure
3/4 in wc
Application
Industrial and Commercial Buildings, Restaurants, Schools
Sound Level
10.8 sones @ 0.500 in SP and 5 ft, 11.5 sones @ 0.250 in SP and 5 ft, 12.0 sones @ 0.125 in SP and 5 ft
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.375 in SP
2,300 cfm
Current
6.6/3.4 to 3.1 A
Maximum Fan Speed
965 RPM
Motor Location
Out of Airstream
Exhaust Airflow @ 0.000 in SP
2,774 cfm
Motor Speed
965 RPM
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,774 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.