Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AT17

  • Zoro # G2428711


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT17
Zoro #
G2428711
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Wheel Dia.
16 1/2 in
Recommended Damper Size (In.)
15 x 15
Shaft Dia. Wheel End
3/4 in
Dimension A
22 1/8 in
Overall Height
26 3/8 in
Dimension E
19 3/8 in
Dimension D
19 3/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Dimension B
28 7/8 in
Overall Dia.
28 7/8 in
Dimension C
26 3/8 in
Housing Length
28.9 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
16 1/2 in
Damper Size
15 x 15 in
Base Diameter
22 1/8 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
3636
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Assembled/Unassembled
Unassembled
RPM
1265
Bearing Type
Sealed Pillow Block
Mounting Location
wall
Speed Controllable
No
Max. Operating Amps
11.6/5.9-5.8
Motor Voltage
115/208/230
CFM @ 1.000-In. SP
2583
CFM @ 1.250-In. SP
2163
CFM @ 0.625-In. SP
3036
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.125-In. SP
3532
Motor HP
3/4
Sones @ 0.125-In. SP @ 5 Ft.
18.1
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
Hz
60
CFM @ 0.375-In. SP
3301
Recommended Damper Stock No.
4HX77
CFM @ 0.250-In. SP
3426
Drive Package Included
Yes
CFM @ 0.500-In. SP
3172
Sones @ 0.500-In. SP @ 5 Ft.
16.8
Max. BHP
0.79
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Drive Type
Belt Drive
Phase
1
CFM @ 0.750-In. SP
2894
Sones @ 0.250-In. SP @ 5 Ft.
17.7
CFM @ 0.875-In. SP
2746
Wheel Type
Backward Inclined
Maximum Fan Speed
1,265 RPM
Assembly
Unassembled
For Air Type
Kitchen Air
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Motor Speed
1,265 RPM
Exhaust Airflow @ 0.375 in SP
3,301 cfm
Exhaust Airflow @ 0.125 in SP
3,532 cfm
Housing Material Fabrication
Spun
Includes Drive Package
Yes
Frequency
60 Hz
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 in SP
3,636 cfm
Resistance Properties
Spark Resistant
Maximum Static Pressure
1 1/4 in wc
For High-Static Pressure Applications
No
Includes Motor
Yes
Sound Level
16.8 sones @ 0.500 in SP and 5 ft, 17.7 sones @ 0.250 in SP and 5 ft, 18.1 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.500 in SP
3,172 cfm
Exhaust Airflow @ 0.250 in SP
3,426 cfm
Base Shape
Round
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
3,636 cfm
Brake Horsepower
79/100 hp
Motor Horsepower
3/4 hp
Current
11.6/5.9 to 5.8 A
Motor Enclosure
Open Dripproof
Safety Features
Fully Rolled Windband
Motor Location
Out of Airstream
Electrical Connection
Power Cord
Maximum Inlet Air Temperature
300 Degrees F
Spark Resistant Construction Type
A
High-Efficiency Motor
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.