Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AX16

  • Zoro # G2584692


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX16
Zoro #
G2584692
UPC #
00194484311780
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension A
22 in
Base Height
1.8 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
16 1/2 in
Recommended Damper Size (In.)
15 x 15
Overall Height
28 1/8 in
Overall Dia.
28 7/8 in
Dimension D
19 3/8 in
Base Length
22 in
Dimension B
28 7/8 in
Dimension C
26 3/8 in
Base Square Size - Roof Ventilators
22" x 22"
Base Width
22 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in
Housing Width
50 in
Wheel Diameter
16 1/2 in
Damper Size
15 x 15 in
Housing Length
50 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
2515
RPM
875
Assembled/Unassembled
Unassembled
Sones @ 0.500-In. SP @ 5 Ft.
9.7
Wheel Material
Aluminum
CFM @ 0.625-In. SP
1365
Housing Material
Aluminum
Motor HP
1/4
Recommended 12 In. Fixed Curb Item No.
2RB76
Sones @ 0.125-In. SP @ 5 Ft.
10.6
Speed Controllable
No
CFM @ 0.500-In. SP
1744
Max. BHP
0.26
Sones @ 0.250-In. SP @ 5 Ft.
10.1
CFM @ 0.250-In. SP
2177
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 0.375-In. SP
1974
Drive Type
Belt Drive
Recommended Damper Stock No.
4HX65
Hz
60
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
CFM @ 0.125-In. SP
2362
Includes
Drive Package, NEMA 1 Junction Box
Standards
AMCA Sound and Air, UL/cUL 762
Requires
Roof Curb for New Installation
Bearing Type
Sealed Pillow Block
Item
Centrifugal Upblast Roof Exhaust Fan
Max. Inlet Temp.
300 Degrees F
Mounting Location
Roof
Drive Package Included
Yes
Phase
1
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Motor Voltage
115/208/230
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
1,744 cfm
Airflow @ 0.000 in SP
2,515 cfm
Exhaust Airflow @ 0.250 in SP
2,177 cfm
Maximum Fan Speed
875 RPM
Base Shape
Square
Maximum Static Pressure
5/8 in wc
Frequency
60 Hz
Current
4.6/2.2 to 2.3 A
Motor Horsepower
1/4 hp
Safety Features
Fully Rolled Windband
Assembly
Unassembled
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Brake Horsepower
13/50 hp
Exhaust Airflow @ 0.375 in SP
1,974 cfm
For Air Type
Kitchen Air
Sound Level
10.1 sones @ 0.250 in SP, 10.6 sones @ 0.125 in SP, 11.0 sones @ 0.000 in SP, 9.7 sones @ 0.500 in SP, 9.7 sones @ 0.625 in SP, 9.9 sones @ 0.375 in SP
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Wheel Type
Backward Inclined
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
2,362 cfm
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
Yes
Mount Type
Roof Curb
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 in SP
2,515 cfm
For High-Static Pressure Applications
No
Nameplate Voltage
115/208-230V AC
Motor Speed
875 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 2,515 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.