Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AX17

  • Zoro # G2584771


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX17
Zoro #
G2584771
UPC #
00194484311797
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Base Height
1.8 in
Overall Height
28 1/8 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension C
26 3/8 in
Overall Dia.
28 7/8 in
Recommended Damper Size (In.)
15 x 15
Dimension A
22 in
Dimension B
28 7/8 in
Base Square Size - Roof Ventilators
22" x 22"
Base Length
22 in
Wheel Dia.
16 1/2 in
Base Width
22 in
Overall Diameter
28 7/8 in
Wheel Diameter
16 1/2 in
Housing Width
50 in
Damper Size
15 x 15 in
Housing Length
50 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
2774
Sones @ 0.250-In. SP @ 5 Ft.
11.5
Wheel Material
Aluminum
CFM @ 0.625-In. SP
1893
Assembled/Unassembled
Unassembled
Recommended Damper Stock No.
4HX65
Recommended 12 In. Fixed Curb Item No.
2RB76
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
CFM @ 0.250-In. SP
2477
Motor Voltage
115/208/230
CFM @ 0.375-In. SP
2300
Drive Package Included
Yes
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Hz
60
Sones @ 0.125-In. SP @ 5 Ft.
12.0
Drive Type
Belt Drive
Includes
Drive Package, NEMA 1 Junction Box
Max. BHP
0.35
CFM @ 0.125-In. SP
2637
Motor HP
1/3
Requires
Roof Curb for New Installation
Standards
AMCA Sound and Air, UL/cUL 762
RPM
965
Sones @ 0.500-In. SP @ 5 Ft.
10.8
CFM @ 0.500-In. SP
2109
Max. Inlet Temp.
300 Degrees F
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.750-In. SP
1584
Speed Controllable
No
Phase
1
Housing Material
Aluminum
Bearing Type
Sealed Pillow Block
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Brake Horsepower
7/20 hp
Maximum Fan Speed
965 RPM
Exhaust Airflow @ 0.250 in SP
2,477 cfm
Includes Drive Package
Yes
Wheel Type
Backward Inclined
Airflow @ 0.000 in SP
2,774 cfm
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.500 in SP
2,109 cfm
For High-Static Pressure Applications
No
Assembly
Unassembled
Motor Location
Out of Airstream
Motor Speed
965 RPM
Exhaust Airflow @ 0.000 in SP
2,774 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
2,637 cfm
Sound Level
10.5 sones @ 0.750 in SP, 10.6 sones @ 0.625 in SP, 10.8 sones @ 0.500 in SP, 11.2 sones @ 0.375 in SP, 11.5 sones @ 0.250 in SP, 12.0 sones @ 0.125 in SP, 12.4 sones @ 0.000 in SP
High-Efficiency Motor
No
Mount Type
Roof Curb
Motor Horsepower
1/3 hp
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.375 in SP
2,300 cfm
Current
6.6/3.4 to 3.1 A
Application
Industrial and Commercial Buildings, Restaurants, Schools
Housing Material Fabrication
Spun
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Kitchen Air
Maximum Static Pressure
3/4 in wc

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,774 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.