Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AX19

  • Zoro # G2584738


product price: $1,336.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX19
Zoro #
G2584738
UPC #
00194484311810
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Dimension B
28 7/8 in
Dimension A
22 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
22" x 22"
Base Width
22 in
Wheel Dia.
16 1/2 in
Base Height
1.8 in
Dimension D
19 3/8 in
Overall Dia.
28 7/8 in
Recommended Damper Size (In.)
15 x 15
Overall Height
28 1/8 in
Dimension C
26 3/8 in
Base Length
22 in
Damper Size
15 x 15 in
Wheel Diameter
16 1/2 in
Housing Length
50 in
Propeller Shaft Diameter
3/4 in
Housing Width
50 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
3636
Recommended 12 In. Fixed Curb Item No.
2RB76
RPM
1265
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
CFM @ 0.625-In. SP
3036
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Wheel Material
Aluminum
Sones @ 0.500-In. SP @ 5 Ft.
16.8
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Item
Centrifugal Upblast Roof Exhaust Fan
Motor Voltage
115/208/230
CFM @ 0.875-In. SP
2746
Drive Package Included
Yes
CFM @ 1.000-In. SP
2583
CFM @ 0.375-In. SP
3301
Phase
1
Sones @ 0.125-In. SP @ 5 Ft.
18.1
Assembled/Unassembled
Unassembled
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.250-In. SP
2163
Max. Inlet Temp.
300 Degrees F
Housing Material
Aluminum
Requires
Roof Curb for New Installation
Drive Type
Belt Drive
Includes
Drive Package, NEMA 1 Junction Box
Motor HP
3/4
CFM @ 0.250-In. SP
3426
Recommended Damper Stock No.
4HX65
Max. BHP
0.79
CFM @ 0.500-In. SP
3172
Hz
60
Bearing Type
Sealed Pillow Block
CFM @ 0.125-In. SP
3532
Sones @ 0.250-In. SP @ 5 Ft.
17.7
CFM @ 0.750-In. SP
2894
Speed Controllable
No
Sound Level
15.2 sones @ 1.250 in SP, 15.8 sones @ 1.000 in SP, 16.1 sones @ 0.875 in SP, 16.3 sones @ 0.750 in SP, 16.5 sones @ 0.625 in SP, 16.8 sones @ 0.500 in SP, 17.2 sones @ 0.375 in SP, 17.7 sones @ 0.250 in SP, 18.1 sones @ 0.125 in SP, 18.5 sones @ 0.000 in SP
Motor Horsepower
3/4 hp
For Air Type
Kitchen Air
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.375 in SP
3,301 cfm
Nameplate Voltage
115/208-230V AC
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
3,172 cfm
Airflow @ 0.000 in SP
3,636 cfm
Assembly
Unassembled
Current
11.6/5.9 to 5.8 A
Includes Motor
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
3,426 cfm
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Brake Horsepower
79/100 hp
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Motor Speed
1,265 RPM
Base Shape
Square
High-Efficiency Motor
No
Safety Features
Fully Rolled Windband
Mount Type
Roof Curb
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.125 in SP
3,532 cfm
Exhaust Airflow @ 0.000 in SP
3,636 cfm
Includes Drive Package
Yes
Maximum Static Pressure
1 1/4 in wc
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Fan Speed
1,265 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.