Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7YR05

  • Zoro # G1878292


product price: $1,086.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR05
Zoro #
G1878292
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension B
28 7/8 in
Recommended Damper Size (In.)
19 x 19
Overall Height
28 1/8 in
Base Height
1.8 in
Overall Dia.
28 7/8 in
Dimension A
26 in
Shaft Dia. Wheel End
3/4 in
Base Width
26 in
Dimension C
26 3/8 in
Base Length
26 in
Wheel Dia.
16 1/2 in
Dimension D
19 3/8 in
Damper Size
19 x 19 in
Wheel Diameter
16 1/2 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in
Housing Length
28.9 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
2515
Standards
AMCA Sound and Air, UL/cUL 762
Hz
60
CFM @ 0.375-In. SP
1974
Speed Controllable
No
Recommended Damper Stock No.
4HX66
CFM @ 0.500-In. SP
1744
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.625-In. SP
1365
Max. Operating Amps
4.6/2.2-2.3
Sones @ 0.125-In. SP @ 5 Ft.
10.6
Mounting Location
Roof
Drive Package Included
Yes
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
RPM
875
Bearing Type
Sealed Pillow Block
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Drive Type
Belt Drive
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
Requires
Roof Curb for New Installations
Recommended 12 In. Fixed Curb Item No.
2RB77
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Motor Voltage
115/208/230
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.250-In. SP
2177
CFM @ 0.125-In. SP
2362
Sones @ 0.500-In. SP @ 5 Ft.
9.7
Motor HP
1/4
Assembled/Unassembled
Unassembled
Max. BHP
0.26
Sones @ 0.250-In. SP @ 5 Ft.
10.1
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.250 in SP
2,177 cfm
Includes Motor
Yes
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Motor Horsepower
1/4 hp
Frequency
60 Hz
Current
4.6/2.2 to 2.3 A
Safety Features
Fully Rolled Windband
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
2,515 cfm
Exhaust Airflow @ 0.375 in SP
1,974 cfm
For High-Static Pressure Applications
No
Brake Horsepower
13/50 hp
Includes Drive Package
Yes
Maximum Fan Speed
875 RPM
Base Shape
Square
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
1,744 cfm
Exhaust Airflow @ 0.125 in SP
2,362 cfm
Nameplate Voltage
115/208-230V AC
Application
Industrial and Commercial Buildings, Restaurants, Schools
Sound Level
10.1 sones @ 0.250 in SP, 10.6 sones @ 0.125 in SP, 11.0 sones @ 0.000 in SP, 9.7 sones @ 0.500 in SP, 9.7 sones @ 0.625 in SP, 9.9 sones @ 0.375 in SP
Maximum Inlet Air Temperature
300 Degrees F
Motor Location
Out of Airstream
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
For Air Type
Kitchen Air
Maximum Static Pressure
5/8 in wc
Motor Speed
875 RPM
Airflow @ 0.000 in SP
2,515 cfm
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 2,515 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.