Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7A694

  • Zoro # G2443497


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A694
Zoro #
G2443497
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Width
26 in
Dimension B
28 7/8 in
Base Height
1.8 in
Recommended Damper Size (In.)
19 x 19
Wheel Dia.
16 1/2 in
Dimension A
26 in
Dimension C
26 3/8 in
Base Length
26 in
Base Square Size - Roof Ventilators
26" x 26"
Overall Dia.
28 7/8 in
Overall Height
28 1/8 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Housing Length
28.9 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
16 1/2 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
3191
CFM @ 0.250-In. SP
2941
Housing Material
Aluminum
CFM @ 0.500-In. SP
2641
CFM @ 0.750-In. SP
2297
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Sones @ 0.500-In. SP @ 5 Ft.
13.5
Mounting Location
Roof
Sones @ 0.125-In. SP @ 5 Ft.
14.6
Assembled/Unassembled
Unassembled
Bearing Type
Sealed Pillow Block
Max. BHP
0.54
Wheel Material
Aluminum
Recommended 12 In. Fixed Curb Item No.
2RB77
Hz
60
CFM @ 0.125-In. SP
3072
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Speed Controllable
No
CFM @ 0.375-In. SP
2796
Drive Package Included
Yes
Motor Voltage
208/230/460
CFM @ 1.000-In. SP
1770
Recommended Damper Stock No.
4HX66
RPM
1110
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Belt Drive
Item
Centrifugal Upblast Roof Exhaust Fan
Motor HP
1/2
CFM @ 0.875-In. SP
2094
Includes
Drive Package, NEMA 1 Junction Box
Max. Inlet Temp.
300 Degrees F
CFM @ 0.625-In. SP
2475
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Phase
3
Requires
Roof Curb for New Installation
Recommended 8 In. Fixed Curb Item No.
4HX40
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.250 in SP
2,941 cfm
Motor Location
Out of Airstream
Maximum Static Pressure
1 in wc
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Motor Horsepower
1/2 hp
Housing Material Fabrication
Spun
Sound Level
12.2 sones @ 1.000 in SP, 12.6 sones @ 0.875 in SP, 12.9 sones @ 0.750 in SP, 13.1 sones @ 0.625 in SP, 13.5 sones @ 0.500 in SP, 13.8 sones @ 0.375 in SP, 14.2 sones @ 0.250 in SP, 14.6 sones @ 0.125 in SP, 15.0 sones @ 0.000 in SP
Exhaust Airflow @ 0.500 in SP
2,641 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.375 in SP
2,796 cfm
Exhaust Airflow @ 0.125 in SP
3,072 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Airflow @ 0.000 in SP
3,191 cfm
Motor Enclosure
Open Dripproof
Motor Speed
1,110 RPM
Assembly
Unassembled
Maximum Fan Speed
1,110 RPM
Brake Horsepower
27/50 hp
Safety Features
Fully Rolled Windband
Frequency
60 Hz
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
3,191 cfm
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
For Air Type
Kitchen Air
Current
1.7 to 1.7/0.85 A
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Includes Drive Package
Yes

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.