Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7YR14

  • Zoro # G0354426


product price: $1,762.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR14
Zoro #
G0354426
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Dimension C
26 3/8 in
Overall Dia.
28 7/8 in
Dimension B
28 7/8 in
Recommended Damper Size (In.)
19 x 19
Base Width
26 in
Base Height
1.8 in
Dimension A
26 in
Overall Height
28 1/8 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
16 1/2 in
Base Length
26 in
Damper Size
19 x 19 in
Wheel Diameter
16 1/2 in
Housing Length
28.9 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Recommended 12 In. Fixed Curb Item No.
2RB77
Standards
AMCA Sound and Air, UL/cUL 762
Max. Operating Amps
2.1-2.2/1.1
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
1897
Recommended Damper Stock No.
4HX66
Requires
Roof Curb for New Installations
Bearing Type
Regreasable Pillow Block, Sealed Pillow Block
Speed Controllable
No
Housing Material
Aluminum
CFM @ 1.000-In. SP
1724
Drive Type
Belt Drive
Phase
3
Max. Inlet Temp.
300 Degrees F
RPM
1340
Drive Package Included
Yes
CFM @ 1.250-In. SP
1513
Hz
60
Mounting Location
Roof
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.625-In. SP
1975
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.875-In. SP
1816
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Motor Voltage
208/230/460
Max. BHP
0.52
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Includes
Drive Package, NEMA 1 Junction Box
Wheel Material
Aluminum
CFM @ 0.500-In. SP
2053
Motor HP
1/2
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Recommended 8 In. Fixed Curb Item No.
4HX40
Sones @ 0.500-In. SP @ 5 Ft.
14.4
Wheel Type
Backward Inclined
Assembly
Unassembled
Includes Drive Package
Yes
High-Efficiency Motor
No
Sound Level
11.3 sones @ 1.250 in SP and 5 f, 12.3 sones @ 1.000 in SP and 5 ft, 12.8 sones @ 0.875 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 13.8 sones @ 0.625 in SP and 5 ft, 14.4 sones @ 0.500 in SP and 5 ft
Includes Motor
Yes
Electrical Connection
Power Cord
For High-Static Pressure Applications
Yes
Maximum Static Pressure
1 1/4 in wc
Resistance Properties
Spark Resistant
Mount Type
Roof Curb
Brake Horsepower
13/25 hp
Maximum Inlet Air Temperature
300 Degrees F
Motor Horsepower
1/2 hp
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
For Air Type
Kitchen Air
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
2,053 cfm
Spark Resistant Construction Type
A
Base Shape
Square
Maximum Fan Speed
1,340 RPM
Motor Speed
1,340 RPM
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Current
1.7 to 1.7/0.85 A
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.