Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 24-1/2 In, 115/208-230V

  • Mfr # 7A637

  • Zoro # G3080971


product price: $1,541.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A637
Zoro #
G3080971
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Dimension C
39 1/2 in
Dimension A
34 in
Wheel Dia.
24 1/2 in
Base Length
34 in
Base Square Size - Roof Ventilators
34" x 34"
Base Width
34 in
Dimension D
25 1/2 in
Shaft Dia. Wheel End
1 in
Overall Height
41 1/4 in
Base Height
1.8 in
Overall Dia.
42 3/4 in
Dimension B
42 3/4 in
Recommended Damper Size (In.)
27 x 27
Housing Length
42.8 in
Overall Diameter
42 3/4 in
Damper Size
27 x 27 in
Housing Width
42.8 in
Wheel Diameter
24 1/2 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
4623
Drive Package Included
Yes
Item
Centrifugal Upblast Roof Exhaust Fan
RPM
510
Housing Material
Aluminum
Speed Controllable
No
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX58
Includes
Drive Package, NEMA 1 Junction Box
Mounting Location
Roof
CFM @ 0.125-In. SP
4243
Sones @ 0.250-In. SP @ 5 Ft.
7.3
Motor Voltage
115/208/230
Motor HP
1/3
Wheel Material
Aluminum
Recommended 8 In. Fixed Curb Item No.
4HX42
CFM @ 0.250-In. SP
3717
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Sones @ 0.125-In. SP @ 5 Ft.
8.1
Max. BHP
0.34
Hz
60
Requires
Roof Curb for New Installation
Recommended 12 In. Fixed Curb Item No.
2RB80
Max. Inlet Temp.
300 Degrees F
CFM @ 0.375-In. SP
3134
Standards
AMCA Sound and Air, UL/cUL 762
Bearing Type
Regreasable Pillow Block
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
Recommended Damper Stock No.
4HX68
Phase
1
Wheel Type
Backward Inclined
Base Shape
Square
Assembly
Unassembled
Spark Resistant Construction Type
A
Application
Industrial and Commercial Buildings, Restaurants, Schools
Resistance Properties
Spark Resistant
Mount Type
Roof Curb
Current
6.6/3.4 to 3.1 A
Exhaust Airflow @ 0.125 in SP
4,243 cfm
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
4,623 cfm
Maximum Static Pressure
3/8 in wc
Includes Drive Package
Yes
Motor Horsepower
1/3 hp
Airflow @ 0.000 in SP
4,623 cfm
Housing Material Fabrication
Spun
Motor Location
Out of Airstream
Includes Motor
Yes
Safety Features
Fully Rolled Windband
Electrical Connection
Power Cord
Frequency
60 Hz
Motor Speed
510 RPM
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
3,717 cfm
Nameplate Voltage
115/208-230V AC
Sound Level
6.9 sones @ 0.375 in SP and 5 ft, 7.3 sones @ 0.250 in SP and 5 ft, 8.1 sones @ 0.125 in SP and 5 ft, 8.9 sones @ 0.000 in SP and 5 ft
Maximum Fan Speed
510 RPM
For Air Type
Kitchen Air
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.375 in SP
3,134 cfm
For High-Static Pressure Applications
No
Brake Horsepower
17/50 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 4,623 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.