Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 24-1/2 In, 208-230/460V

  • Mfr # 7A710

  • Zoro # G1635347


product price: $2,092.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A710
Zoro #
G1635347
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Base Square Size - Roof Ventilators
34" x 34"
Dimension C
39 1/2 in
Base Width
34 in
Dimension B
42 3/4 in
Dimension D
25 1/2 in
Base Height
1.8 in
Dimension A
34 in
Overall Height
41 1/4 in
Base Length
34 in
Wheel Dia.
24 1/2 in
Recommended Damper Size (In.)
27 x 27
Shaft Dia. Wheel End
1 in
Overall Dia.
42 3/4 in
Housing Width
42.8 in
Housing Length
42.8 in
Damper Size
27 x 27 in
Overall Diameter
42 3/4 in
Wheel Diameter
24 1/2 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
7660
CFM @ 0.750-In. SP
6002
Mounting Location
Roof
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
RPM
845
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX58
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Sones @ 0.125-In. SP @ 5 Ft.
19.0
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Speed Controllable
No
Recommended 12 In. Fixed Curb Item No.
2RB80
CFM @ 0.250-In. SP
7184
Max. Inlet Temp.
300 Degrees F
CFM @ 0.625-In. SP
6304
Max. BHP
1.57
Sones @ 0.500-In. SP @ 5 Ft.
17.6
Bearing Type
Regreasable Pillow Block
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
18.6
Housing Material
Aluminum
Motor Voltage
208/230/460
CFM @ 0.875-In. SP
5656
CFM @ 0.375-In. SP
6947
CFM @ 0.500-In. SP
6615
Recommended 8 In. Fixed Curb Item No.
4HX42
Recommended Damper Stock No.
4HX68
Motor HP
1-1/2
Assembled/Unassembled
Unassembled
Hz
60
Requires
Roof Curb for New Installation
CFM @ 1.000-In. SP
5282
Drive Type
Belt Drive
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.125-In. SP
7400
Phase
3
Wheel Type
Backward Inclined
Electrical Connection
Power Cord
Includes Drive Package
Yes
Brake Horsepower
1 57/100 hp
Safety Features
Fully Rolled Windband
Assembly
Unassembled
Motor Horsepower
1 1/2 hp
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.375 in SP
6,947 cfm
Resistance Properties
Spark Resistant
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
7,660 cfm
Maximum Fan Speed
845 RPM
Mount Type
Roof Curb
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
7,184 cfm
Motor Speed
845 RPM
Sound Level
15.4 sones @ 1.000 in SP and 5 ft, 15.9 sones @ 0.875 in SP and 5 ft, 16.4 sones @ 0.750 in SP and 5 ft, 17.0 sones @ 0.625 in SP and 5 ft, 17.6 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.375 in SP and 5 ft, 18.6 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.125 in SP and 5 ft, 19.6 sones @ 0.000 in SP and 5 ft
Current
4.8 to 4.8/2.4 A
Exhaust Airflow @ 0.500 in SP
6,615 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Motor Location
Out of Airstream
Spark Resistant Construction Type
A
Airflow @ 0.000 in SP
7,660 cfm
Maximum Static Pressure
1 in wc
Exhaust Airflow @ 0.125 in SP
7,400 cfm
Base Shape
Square
Nameplate Voltage
208-230/460V AC
For Air Type
Kitchen Air
Frequency
60 Hz

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 7,660 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.