Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 115/208-230V

  • Mfr # 7AX24

  • Zoro # G2584677


product price: $2,492.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX24
Zoro #
G2584677
UPC #
00194484311841
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Dimension D
29 1/4 in
Base Length
40 in
Shaft Dia. Wheel End
1 in
Dimension B
50 in
Dimension A
40 in
Base Square Size - Roof Ventilators
40" x 40"
Wheel Dia.
30 1/2 in
Dimension C
40 in
Overall Height
41 3/4 in
Recommended Damper Size (In.)
27 x 27
Overall Dia.
50 in
Base Width
40 in
Base Height
1.8 in
Housing Width
28.9 in
Damper Size
27 x 27 in
Propeller Shaft Diameter
1 in
Overall Diameter
50 in
Wheel Diameter
30 1/2 in
Housing Length
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
5940
RPM
365
Bearing Type
Regreasable Pillow Block
CFM @ 0.125-In. SP
5316
Includes
Drive Package, NEMA 1 Junction Box
Max. Inlet Temp.
300 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
5.7
Phase
1
Requires
Roof Curb for New Installation
Max. BHP
0.34
Drive Type
Belt Drive
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Motor HP
1/3
Assembled/Unassembled
Unassembled
Hz
60
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Motor Voltage
115/208/230
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Sones @ 0.125-In. SP @ 5 Ft.
6.5
Speed Controllable
No
Wheel Material
Aluminum
Drive Package Included
Yes
Mounting Location
Roof
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.250-In. SP
4464
Recommended Damper Stock No.
4HX68
Nameplate Voltage
115/208-230V AC
Housing Material Fabrication
Spun
Safety Features
Fully Rolled Windband
Includes Motor
Yes
Mount Type
Roof Curb
Maximum Fan Speed
365 RPM
Maximum Static Pressure
1/4 in wc
Wheel Type
Backward Inclined
For High-Static Pressure Applications
No
Assembly
Unassembled
Motor Horsepower
1/3 hp
High-Efficiency Motor
No
Current
6.6/3.4 to 3.1 A
Airflow @ 0.000 in SP
5,940 cfm
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.000 in SP
5,940 cfm
Motor Speed
365 RPM
Motor Enclosure
Open Dripproof
Sound Level
5.7 sones @ 0.250 in SP, 6.5 sones @ 0.125 in SP, 7.2 sones @ 0.000 in SP
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
4,464 cfm
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
5,316 cfm
For Air Type
Kitchen Air
Frequency
60 Hz
Brake Horsepower
17/50 hp
Base Shape
Square
Includes Drive Package
Yes

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1/4 in wc, Exhaust Airflow @ 0.000 in SP 5,940 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.