Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 115/208-230V

  • Mfr # 7AX27

  • Zoro # G2584841


product price: $2,583.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX27
Zoro #
G2584841
UPC #
00194484311872
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Dimension A
40 in
Base Width
40 in
Dimension C
40 in
Dimension D
29 1/4 in
Wheel Dia.
30 1/2 in
Recommended Damper Size (In.)
27 x 27
Dimension B
50 in
Base Height
1.8 in
Base Square Size - Roof Ventilators
40" x 40"
Shaft Dia. Wheel End
1 in
Overall Dia.
50 in
Base Length
40 in
Overall Height
41 3/4 in
Damper Size
27 x 27 in
Overall Diameter
50 in
Housing Length
28.9 in
Wheel Diameter
30 1/2 in
Housing Width
28.9 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
8625
Hz
60
Housing Material
Aluminum
Max. BHP
1.05
Max. Inlet Temp.
300 Degrees F
Motor Voltage
115/208/230
Requires
Roof Curb for New Installation
CFM @ 0.625-In. SP
5879
Standards
AMCA Sound and Air, UL/cUL 762
Bearing Type
Regreasable Pillow Block
Mounting Location
Roof
Phase
1
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Assembled/Unassembled
Unassembled
Wheel Material
Aluminum
CFM @ 0.250-In. SP
7772
Includes
Drive Package, NEMA 1 Junction Box
Item
Centrifugal Upblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Drive Type
Belt Drive
RPM
530
Sones @ 0.500-In. SP @ 5 Ft.
11.2
Motor HP
1
Sones @ 0.125-In. SP @ 5 Ft.
12.7
Recommended Damper Stock No.
4HX68
CFM @ 0.125-In. SP
8231
Sones @ 0.250-In. SP @ 5 Ft.
12.2
Speed Controllable
No
Drive Package Included
Yes
CFM @ 0.375-In. SP
7245
CFM @ 0.500-In. SP
6636
Airflow @ 0.000 in SP
8,625 cfm
Brake Horsepower
1 1/20 hp
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
8,231 cfm
Exhaust Airflow @ 0.375 in SP
7,245 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Base Shape
Square
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Safety Features
Fully Rolled Windband
Includes Motor
Yes
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Includes Drive Package
Yes
Assembly
Unassembled
Motor Horsepower
1 hp
Nameplate Voltage
115/230V AC
Maximum Static Pressure
5/8 in wc
Current
8.8/4.4 A
Exhaust Airflow @ 0.000 in SP
8,625 cfm
Mount Type
Roof Curb
Sound Level
10.2 sones @ 0.625 in SP, 11.2 sones @ 0.500 in SP, 11.7 sones @ 0.375 in SP, 12.2 sones @ 0.250 in SP, 12.7 sones @ 0.125 in SP, 13.3 sones @ 0.000 in SP
Motor Speed
530 RPM
Exhaust Airflow @ 0.250 in SP
7,772 cfm
Motor Location
Out of Airstream
Exhaust Airflow @ 0.500 in SP
6,636 cfm
Maximum Fan Speed
530 RPM
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Inlet Air Temperature
300 Degrees F
Frequency
60 Hz
For Air Type
Kitchen Air

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 8,625 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.