Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 208-230/460V

  • Mfr # 7A713

  • Zoro # G3389827


product price: $2,948.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A713
Zoro #
G3389827
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Wheel Dia.
30 1/2 in
Overall Dia.
50 in
Base Length
42 in
Dimension C
40 in
Dimension D
29 1/4 in
Base Square Size - Roof Ventilators
42" x 42"
Shaft Dia. Wheel End
1 in
Base Width
42 in
Base Height
1.8 in
Overall Height
41 3/4 in
Dimension B
50 in
Recommended Damper Size (In.)
35 x 35
Dimension A
42 in
Overall Diameter
50 in
Wheel Diameter
30 1/2 in
Housing Width
50 in
Housing Length
50 in
Damper Size
35 x 35 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
7811
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
CFM @ 0.125-In. SP
7377
Motor HP
3/4
Requires
Roof Curb for New Installation
Includes
Drive Package, NEMA 1 Junction Box
Drive Package Included
Yes
RPM
480
Recommended Damper Stock No.
4HX69
Phase
3
Wheel Material
Aluminum
Bearing Type
Regreasable Pillow Block
Item
Centrifugal Upblast Roof Exhaust Fan
Recommended 8 In. Fixed Curb Item No.
4HX43
Recommended 12 In. Fixed Curb Item No.
2RB81
CFM @ 0.250-In. SP
6844
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.500-In. SP
5440
Mounting Location
Roof
Drive Type
Belt Drive
Sones @ 0.500-In. SP @ 5 Ft.
8.5
Hz
60
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX59
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
9.9
Assembled/Unassembled
Unassembled
Speed Controllable
No
Motor Voltage
208/230/460
Sones @ 0.125-In. SP @ 5 Ft.
10.5
CFM @ 0.375-In. SP
6231
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Max. BHP
0.77
Wheel Type
Backward Inclined
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.375 in SP
6,231 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
5,440 cfm
Maximum Static Pressure
1/2 in wc
For Air Type
Kitchen Air
Electrical Connection
Power Cord
Nameplate Voltage
208-220/440V AC
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
7,377 cfm
Includes Drive Package
Yes
Brake Horsepower
77/100 hp
High-Efficiency Motor
No
Frequency
60 Hz
Safety Features
Fully Rolled Windband
Includes Motor
Yes
Spark Resistant Construction Type
A
Maximum Fan Speed
480 RPM
Motor Enclosure
Open Dripproof
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
6,844 cfm
Sound Level
10.5 sones @ 0.125 in SP and 5 ft, 11.0 sones @ 0.000 in SP and 5 ft, 8.5 sones @ 0.500 in SP and 5 ft, 9.3 sones @ 0.375 in SP and 5 ft, 9.9 sones @ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
7,811 cfm
Maximum Inlet Air Temperature
300 Degrees F
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
7,811 cfm
Motor Speed
480 RPM
Housing Material Fabrication
Spun
Base Shape
Square
Mount Type
Roof Curb
Motor Location
Out of Airstream

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 7,811 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.