Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 208-230/460V

  • Mfr # 7AX32

  • Zoro # G2584878


product price: $2,980.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX32
Zoro #
G2584878
UPC #
00194484311926
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Shaft Dia. Wheel End
1 in
Dimension C
40 in
Dimension B
50 in
Base Width
40 in
Wheel Dia.
30 1/2 in
Base Height
1.8 in
Base Square Size - Roof Ventilators
40" x 40"
Recommended Damper Size (In.)
27 x 27
Overall Height
41 3/4 in
Dimension A
40 in
Base Length
40 in
Overall Dia.
50 in
Dimension D
29 1/4 in
Damper Size
27 x 27 in
Housing Width
28.9 in
Overall Diameter
50 in
Housing Length
28.9 in
Propeller Shaft Diameter
1 in
Wheel Diameter
30 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
9845
Hz
60
CFM @ 0.750-In. SP
7084
Includes
Drive Package, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
8705
Assembled/Unassembled
Unassembled
Drive Package Included
Yes
Drive Type
Belt Drive
Max. Inlet Temp.
300 Degrees F
Sones @ 0.500-In. SP @ 5 Ft.
14.8
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Mounting Location
Roof
CFM @ 0.500-In. SP
8226
Speed Controllable
No
Motor HP
1-1/2
CFM @ 0.625-In. SP
7708
Wheel Material
Aluminum
Requires
Roof Curb for New Installation
Motor Voltage
208/230/460
Phase
3
CFM @ 0.875-In. SP
6272
Recommended Damper Stock No.
4HX68
CFM @ 0.125-In. SP
9501
Max. BHP
1.55
Standards
AMCA Sound and Air, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
15.7
CFM @ 0.250-In. SP
9127
Sones @ 0.125-In. SP @ 5 Ft.
16.4
RPM
605
Exhaust Airflow @ 0.375 in SP
8,705 cfm
Assembly
Unassembled
Airflow @ 0.000 in SP
9,845 cfm
Motor Horsepower
1 1/2 hp
Sound Level
12.5 sones @ 0.875 in SP, 13.5 sones @ 0.750 in SP, 14.3 sones @ 0.625 in SP, 14.8 sones @ 0.500 in SP, 15.2 sones @ 0.375 in SP, 15.7 sones @ 0.250 in SP, 16.4 sones @ 0.125 in SP, 17.0 sones @ 0.000 in SP
Brake Horsepower
1 11/20 hp
Current
4.7/2.4 A
Base Shape
Square
Exhaust Airflow @ 0.125 in SP
9,501 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.000 in SP
9,845 cfm
For High-Static Pressure Applications
No
Frequency
60 Hz
Exhaust Airflow @ 0.500 in SP
8,226 cfm
Wheel Type
Backward Inclined
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
Motor Speed
605 RPM
Includes Drive Package
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Location
Out of Airstream
Maximum Static Pressure
7/8 in wc
For Air Type
Kitchen Air
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.250 in SP
9,127 cfm
Safety Features
Fully Rolled Windband
Includes Motor
Yes
Maximum Fan Speed
605 RPM
Mount Type
Roof Curb
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.