Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 208-230/460V

  • Mfr # 7AX34

  • Zoro # G2584893


product price: $3,128.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX34
Zoro #
G2584893
UPC #
00194484311940
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Base Square Size - Roof Ventilators
40" x 40"
Dimension C
40 in
Dimension B
50 in
Recommended Damper Size (In.)
27 x 27
Shaft Dia. Wheel End
1 in
Base Width
40 in
Dimension D
29 1/4 in
Dimension A
40 in
Wheel Dia.
30 1/2 in
Overall Dia.
50 in
Base Length
40 in
Overall Height
41 3/4 in
Base Height
1.8 in
Housing Width
28.9 in
Damper Size
27 x 27 in
Overall Diameter
50 in
Housing Length
28.9 in
Wheel Diameter
30 1/2 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
CFM @ 0.000-In. SP
12,449
Recommended Damper Stock No.
4HX68
Mounting Location
Roof
CFM @ 1.000-In. SP
9743
Requires
Roof Curb for New Installation
Max. Inlet Temp.
300 Degrees F
CFM @ 0.125-In. SP
12,176
Sones @ 0.125-In. SP @ 5 Ft.
24
Includes
Drive Package, NEMA 1 Junction Box
Item
Centrifugal Upblast Roof Exhaust Fan
Max. BHP
3.15
RPM
765
CFM @ 0.625-In. SP
10,939
Motor Voltage
208/230/460
Bearing Type
Regreasable Pillow Block
Sones @ 0.500-In. SP @ 5 Ft.
22
CFM @ 1.500-In. SP
7352
Speed Controllable
No
CFM @ 0.250-In. SP
11,904
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.750-In. SP
10,554
Assembled/Unassembled
Unassembled
Housing Material
Aluminum
CFM @ 0.500-In. SP
11,273
Sones @ 0.250-In. SP @ 5 Ft.
23
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
CFM @ 1.250-In. SP
8756
Phase
3
CFM @ 0.375-In. SP
11,607
CFM @ 0.875-In. SP
10,169
Motor HP
3
Drive Type
Belt Drive
Wheel Material
Aluminum
Drive Package Included
Yes
Hz
60
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
12,449 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Fan Speed
765 RPM
Exhaust Airflow @ 0.500 in SP
11,273 cfm
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.125 in SP
12,176 cfm
Motor Horsepower
3 hp
Wheel Type
Backward Inclined
Safety Features
Fully Rolled Windband
Sound Level
17.0 sones @ 1.500 in SP, 18.7 sones @ 1.250 in SP, 20.0 sones @ 0.875 in SP, 20.0 sones @ 1.000 in SP, 21.0 sones @ 0.625 in SP, 21.0 sones @ 0.750 in SP, 22.0 sones @ 0.375 in SP, 22.0 sones @ 0.500 in SP, 23.0 sones @ 0.250 in SP, 24.0 sones @ 0.000 in SP, 24.0 sones @ 0.125 in SP
Exhaust Airflow @ 0.250 in SP
11,904 cfm
Brake Horsepower
3 3/20 hp
Exhaust Airflow @ 0.375 in SP
11,607 cfm
Frequency
60 Hz
Current
8.4 to 8.0/4.0 A
Motor Speed
765 RPM
High-Efficiency Motor
No
For Air Type
Kitchen Air
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
12,449 cfm
For High-Static Pressure Applications
No
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Base Shape
Square
Nameplate Voltage
208-230/460V AC
Mount Type
Roof Curb
Includes Drive Package
Yes
Motor Location
Out of Airstream

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 12,449 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.