Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 11 In, 115/208/230V

  • Mfr # 20FT09

  • Zoro # G8547752


product price: $1,052.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20FT09
Zoro #
G8547752
UPC #
190735152706
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Recommended Damper Size (In.)
12 x 12
Dimension C
28 1/4 in
Base Height
1.8 in
Base Width
19 in
Dimension D
17 3/8 in
Base Length
19 in
Dimension A
19 in
Wheel Dia.
11 in
Dimension B
24 7/8 in
Overall Height
30 in
Base Square Size - Roof Ventilators
19" x 19"
Shaft Dia. Wheel End
3/4 in
Overall Dia.
24 7/8 in
Overall Width
24 7/8 in
Propeller Shaft Diameter
3/4 in
Cutout Size
14.5 in L x 14.5 in W
Cutout Length
14.5 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Wheel Diameter
11 in
Damper Size
12 x 12 in
Overall Depth
29 in
Housing Width
24.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1260
Recommended Damper Stock No.
4HX64
Phase
1
Max. Inlet Temp.
300 Degrees F
Motor HP
1/4
CFM @ 0.625-In. SP
981
Mounting Location
Roof
Hz
60
CFM @ 0.500-In. SP
1041
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 0.250-In. SP
1156
Standards
AMCA Sound and Air, UL/cUL 762
Includes
NEMA 1 Junction Box
RPM
1725
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX54
Sones @ 0.250-In. SP @ 5 Ft.
13.4
CFM @ 1.000-In. SP
759
CFM @ 0.875-In. SP
846
Wheel Material
Aluminum
Assembled/Unassembled
Assembled
Max. Operating Amps
6.2/2.8/3.1
CFM @ 0.375-In. SP
1100
Drive Package Included
Yes
Requires
Roof Curb for New Installation
Housing Material
Aluminum
Sones @ 0.500-In. SP @ 5 Ft.
12.3
Recommended 12 In. Fixed Curb Item No.
2RB75
Sones @ 0.125-In. SP @ 5 Ft.
13.8
Max. BHP
0.25
Recommended 8 In. Fixed Curb Item No.
4HX38
CFM @ 0.750-In. SP
918
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.125-In. SP
1209
Drive Type
Belt Drive
Speed Controllable
No
Motor Voltage
115/208/230
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Bearing Type
Sealed Pillow Block
Wheel Type
Backward Inclined
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Includes Drive Package
Yes
For Air Type
Kitchen Air
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
1,156 cfm
Base Shape
Square
Brake Horsepower
1/4 hp
Maximum Static Pressure
1 1/4 in wc
Frequency
60 Hz
Electrical Connection
Power Cord
Airflow @ 0.000 in SP
1,260 cfm
Includes Motor
Yes
Sound Level
14.2 sones @ 0.000 in SP and 5 ft, 13.8 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.375 in SP and 5 ft, 12.3 sones @ 0.500 in SP and 5 ft, 11.7 sones @ 0.625 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.875 in SP and 5 ft, 10.8 sones @ 1.000 in SP and 5 ft, 10.6 sones @ 1.250 in SP and 5 ft
For High-Static Pressure Applications
No
Housing Material Fabrication
Spun
Safety Features
Fully Rolled Windband
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,725 RPM
Maximum Ambient Temperature
300 Degrees F
Exhaust Airflow @ 0.125 in SP
1,209 cfm
Current
6.2/2.8/3.1 A
Resistance Properties
Spark Resistant
Exhaust Airflow @ 0.000 in SP
1,260 cfm
Mount Type
Roof Curb
Assembly
Assembled
Maximum Inlet Air Temperature
300 Degrees F
Motor Location
Out of Airstream
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.375 in SP
1,100 cfm
Mounting Orientation
Vertical
Exhaust Airflow @ 0.500 in SP
1,041 cfm
Motor Speed
1,725 RPM
Spark Resistant Construction Type
A
Motor Horsepower
1/4 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,260 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.