Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/10 Motor HP, 115V

  • Mfr # 804Y53

  • Zoro # G509020285


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
115 V
Base Shape
Square
Housing Material
Aluminum
Airflow @ 0.000 in SP
903 cfm
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y53
Zoro #
G509020285
UPC #
-
Country of Origin
United States

Dimensions

Metal Material Thickness
0.1 in
Base Diameter
19 in
Overall Diameter
22 1/4 in
Base Height
1.8 in
Wheel Diameter
11 in
Base Width
19 in
Damper Size
10 x 10 in
Overall Width
22 1/4 in
Overall Height
13 3/8 in

Details

Item
Upblast Ventilator
Nameplate Voltage
115 V
Base Shape
Square
Housing Material
Aluminum
Airflow @ 0.000 in SP
903 cfm
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
Maximum Inlet Air Temperature
130 Degrees F
High-Efficiency Motor
Yes
For High-Static Pressure Applications
No
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Maximum Noise Level @ 5 Feet
8.9 sones
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Number of Speeds
Variable
Includes
Galvanized Bird Screen
Maximum Ambient Temperature
400 Degrees F
Drive Type
Direct Drive
Exhaust Airflow @ 0.125 in SP
842 cfm
Safety Features
Spark Resistant
Weight
40 lb
Speed Controllable
Yes
For Air Type
Clean Air
Hazardous Location Specification
Class C
Exhaust Airflow @ 0.375 in SP
722 cfm
Maximum Fan Speed
1,725 RPM
Exhaust Airflow @ 0.500 in SP
652 cfm
Exhaust Airflow @ 0.250 in SP
782 cfm
Phase
1
Maximum Static Pressure
3 in wg
Noise Level @ 0.000 in SP @ 5 ft
8.8 sones
Wheel Material
Aluminum
Bearing Type
Air Handling
Series
CUE
Motor Speed
1,725 RPM
Mount Type
Roof Curb
Assembly
Assembled
Power Source
Electric Corded
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Exhaust Airflow @ 0.000 in SP
903 cfm
Electrical Connection
Power Cord
Includes Drive Package
Yes
Exhaust Airflow @ 0.100 in SP
854 cfm
Mounting Orientation
Horizontal
Motor Horsepower
1/10 hp
Resistance Properties
Oil-Resistant
Brake Horsepower
2/25 hp
Motor Type
Electronically Commutated
Standards
UL/cUL Listed

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 903 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/10 hp, Assembly Assembled, Number of Speeds Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.