Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/20 Motor HP, 115V

  • Mfr # 804Y51

  • Zoro # G309020287


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 1/4 in
Motor Location
Out of Airstream
Airflow @ 0.000 in SP
480 cfm
Overall Height
13 3/8 in
Hazardous Location Specification
Class C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y51
Zoro #
G309020287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 1/4 in
Overall Height
13 3/8 in
Base Height
1.8 in
Base Diameter
19 in
Wheel Diameter
11 in
Metal Material Thickness
0.1 in
Overall Diameter
22 1/4 in
Damper Size
10 x 10 in
Base Width
19 in

Details

Item
Upblast Ventilator
Motor Location
Out of Airstream
Airflow @ 0.000 in SP
480 cfm
Hazardous Location Specification
Class C
Housing Material
Aluminum
Maximum Inlet Air Temperature
130 Degrees F
Maximum Noise Level @ 5 Feet
7.5 sones
Exhaust Airflow @ 0.375 in SP
314 cfm
For High-Static Pressure Applications
No
Standards
UL/cUL Listed
Includes
Galvanized Bird Screen
Bearing Type
Air Handling
Power Source
Electric Corded
Speed Controllable
Yes
Exhaust Airflow @ 0.000 in SP
480 cfm
Wheel Type
Backward Inclined
Motor Horsepower
1/20 hp
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Resistance Properties
Oil-Resistant
Drive Type
Direct Drive
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Exhaust Airflow @ 0.500 in SP
235 cfm
Nameplate Voltage
115 V
Assembly
Assembled
Maximum Static Pressure
3 in wg
Weight
40 lb
Base Shape
Square
Exhaust Airflow @ 0.100 in SP
441 cfm
Exhaust Airflow @ 0.250 in SP
376 cfm
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
For Air Type
Clean Air
Motor Type
Electronically Commutated
Noise Level @ 0.000 in SP @ 5 ft
7.3 sones
Safety Features
Spark Resistant
Includes Drive Package
Yes
Mount Type
Roof Curb
Mounting Orientation
Horizontal
Number of Speeds
3
Phase
1
High-Efficiency Motor
Yes
Brake Horsepower
1/25 hp
Maximum Fan Speed
1,550 RPM
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Electrical Connection
Power Cord
Motor Enclosure
Open Dripproof
Motor Speed
1,550 RPM
Maximum Ambient Temperature
400 Degrees F
Exhaust Airflow @ 0.125 in SP
431 cfm
Series
CUE

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 480 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/20 hp, Assembly Assembled, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.