Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/20 Motor HP, 115V

  • Mfr # 804Y52

  • Zoro # G409020286


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Weight
40 lb
Exhaust Airflow @ 0.000 in SP
811 cfm
Nameplate Voltage
115 V
Maximum Fan Speed
1,550 RPM
Maximum Static Pressure
3 in wg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y52
Zoro #
G409020286
UPC #
-
Country of Origin
United States

Dimensions

Metal Material Thickness
0.1 in
Damper Size
10 x 10 in
Base Height
1.8 in
Base Diameter
19 in
Base Width
19 in
Wheel Diameter
11 in
Overall Width
22 1/4 in
Overall Diameter
22 1/4 in
Overall Height
13 3/8 in

Details

Item
Upblast Ventilator
Weight
40 lb
Exhaust Airflow @ 0.000 in SP
811 cfm
Nameplate Voltage
115 V
Maximum Fan Speed
1,550 RPM
Maximum Static Pressure
3 in wg
Motor Horsepower
1/20 hp
For High-Static Pressure Applications
No
Noise Level @ 0.000 in SP @ 5 ft
7.6 sones
Includes
Galvanized Bird Screen
Motor Enclosure
Open Dripproof
Mounting Orientation
Horizontal
Assembly
Assembled
Maximum Ambient Temperature
400 Degrees F
Number of Speeds
3
Power Source
Electric Corded
Wheel Material
Aluminum
Electrical Connection
Power Cord
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
Hazardous Location Specification
Class C
Motor Type
Electronically Commutated
Maximum Inlet Air Temperature
130 Degrees F
Series
CUE
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Motor Location
Out of Airstream
Resistance Properties
Oil-Resistant
Housing Material
Aluminum
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.125 in SP
744 cfm
Brake Horsepower
3/50 hp
Motor Speed
1,550 RPM
Exhaust Airflow @ 0.500 in SP
501 cfm
Includes Drive Package
Yes
Airflow @ 0.000 in SP
811 cfm
Maximum Noise Level @ 5 Feet
7.9 sones
For Air Type
Clean Air
Speed Controllable
Yes
Drive Type
Direct Drive
High-Efficiency Motor
Yes
Base Shape
Square
Exhaust Airflow @ 0.375 in SP
604 cfm
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
677 cfm
Safety Features
Spark Resistant
Bearing Type
Air Handling
Standards
UL/cUL Listed
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.100 in SP
757 cfm
Phase
1

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 811 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/20 hp, Assembly Assembled, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.