Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/30 Motor HP, 115V

  • Mfr # 804Y50

  • Zoro # G809020282


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Assembly
Assembled
Base Height
1.8 in
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Base Width
17 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y50
Zoro #
G809020282
UPC #
-
Country of Origin
United States

Dimensions

Base Height
1.8 in
Base Width
17 in
Overall Height
13 1/2 in
Base Diameter
17 in
Wheel Diameter
8 1/4 in
Damper Size
8 x 8 in
Overall Diameter
19 5/8 in
Overall Width
19 5/8 in
Metal Material Thickness
0.1 in

Details

Item
Upblast Ventilator
Assembly
Assembled
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Wheel Material
Aluminum
Bearing Type
Air Handling
Nameplate Voltage
115 V
Maximum Inlet Air Temperature
130 Degrees F
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.125 in SP
325 cfm
For Air Type
Clean Air
Series
CUE
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
269 cfm
Motor Type
Electronically Commutated
Exhaust Airflow @ 0.100 in SP
333 cfm
Airflow @ 0.000 in SP
369 cfm
Number of Speeds
3
Standards
UL/cUL Listed
Motor Speed
1,550 RPM
Exhaust Airflow @ 0.000 in SP
369 cfm
Motor Location
Out of Airstream
Hazardous Location Specification
Class C
Maximum Ambient Temperature
400 Degrees F
Weight
29 lb
Electrical Connection
Power Cord
Includes Drive Package
Yes
Mount Type
Roof Curb
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
Maximum Noise Level @ 5 Feet
5.6 sones
Motor Horsepower
1/30 hp
Speed Controllable
Yes
Safety Features
Spark Resistant
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Exhaust Airflow @ 0.375 in SP
160 cfm
Wheel Type
Backward Inclined
Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Maximum Static Pressure
3 in wg
High-Efficiency Motor
Yes
Maximum Fan Speed
1,550 RPM
Noise Level @ 0.000 in SP @ 5 ft
5.6 sones
Includes
Galvanized Bird Screen
Resistance Properties
Oil-Resistant
Power Source
Electric Corded
For High-Static Pressure Applications
No
Base Shape
Square
Brake Horsepower
1/50 hp
Phase
1
Drive Type
Direct Drive

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 17 in, Base Width 17 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 369 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/30 hp, Assembly Assembled, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.