Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/6 Motor HP, 115V

  • Mfr # 804Y54

  • Zoro # G609020284


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Includes
Galvanized Bird Screen
Housing Material Fabrication
Spun
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
616 cfm
Maximum Ambient Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y54
Zoro #
G609020284
UPC #
-
Country of Origin
United States

Dimensions

Metal Material Thickness
0.1 in
Overall Height
13 3/8 in
Base Width
19 in
Base Height
1.8 in
Damper Size
10 x 10 in
Overall Diameter
22 1/4 in
Overall Width
22 1/4 in
Wheel Diameter
11 in
Base Diameter
19 in

Details

Item
Upblast Ventilator
Includes
Galvanized Bird Screen
Housing Material Fabrication
Spun
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
616 cfm
Maximum Ambient Temperature
400 Degrees F
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
Assembly
Assembled
Motor Speed
1,550 RPM
Exhaust Airflow @ 0.375 in SP
747 cfm
Electrical Connection
Power Cord
Standards
UL/cUL Listed
Phase
1
Weight
40 lb
Nameplate Voltage
115 V
Base Shape
Square
Wheel Material
Aluminum
Mount Type
Roof Curb
High-Efficiency Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
9.6 sones
Motor Location
Out of Airstream
Brake Horsepower
1/10 hp
Maximum Fan Speed
1,550 RPM
For Air Type
Clean Air
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.125 in SP
964 cfm
Motor Horsepower
1/6 hp
Motor Type
Electronically Commutated
Housing Material
Aluminum
Airflow @ 0.000 in SP
1,049 cfm
Maximum Static Pressure
3 in wg
Exhaust Airflow @ 0.250 in SP
861 cfm
Mounting Orientation
Horizontal
Safety Features
Spark Resistant
Exhaust Airflow @ 0.100 in SP
983 cfm
Hazardous Location Specification
Class C
Motor Enclosure
Open Dripproof
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
1,049 cfm
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Maximum Noise Level @ 5 Feet
9.6 sones
Series
CUE
Bearing Type
Air Handling
Includes Drive Package
Yes
Speed Controllable
Yes
Maximum Inlet Air Temperature
130 Degrees F
Resistance Properties
Oil-Resistant
Power Source
Electric Corded
Number of Speeds
3

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 1,049 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/6 hp, Assembly Assembled, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.