Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 1/60 Motor HP, 115V

  • Mfr # 804Y49

  • Zoro # G709020283


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Maximum Fan Speed
1,550 RPM
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Mount Type
Roof Curb
Hazardous Location Specification
Class C
Includes Drive Package
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804Y49
Zoro #
G709020283
UPC #
-
Country of Origin
United States

Dimensions

Base Height
1.8 in
Metal Material Thickness
0.1 in
Overall Diameter
19 5/8 in
Wheel Diameter
8 1/4 in
Overall Height
13 1/2 in
Damper Size
8 x 8 in
Overall Width
19 5/8 in
Base Width
17 in
Base Diameter
17 in

Details

Item
Upblast Ventilator
Maximum Fan Speed
1,550 RPM
Smoke Control Maximum Temperature
500 Degrees F for 4 hr, 538 Degrees C for 15 min
Mount Type
Roof Curb
Hazardous Location Specification
Class C
Includes Drive Package
Yes
Series
CUE
Power Source
Electric Corded
Safety Features
Spark Resistant
Includes
Galvanized Bird Screen
Exhaust Airflow @ 0.100 in SP
169 cfm
Motor Speed
1,550 RPM
Mounting Orientation
Horizontal
Maximum Ambient Temperature
400 Degrees F
Exhaust Airflow @ 0.250 in SP
128 cfm
Exhaust Airflow @ 0.125 in SP
164 cfm
For High-Static Pressure Applications
No
For Air Type
Clean Air
Phase
1
Bearing Type
Air Handling
Speed Controllable
Yes
Maximum Noise Level @ 5 Feet
4.3 sones
Housing Material Fabrication
Spun
Housing Material
Aluminum
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP
197 cfm
Brake Horsepower
1/50 hp
Wheel Material
Aluminum
Electrical Connection
Power Cord
Drive Type
Direct Drive
Number of Speeds
3
Standards
UL/cUL Listed
Motor Type
Electronically Commutated
Airflow @ 0.000 in SP
197 cfm
Resistance Properties
Oil-Resistant
Motor Location
Out of Airstream
Wheel Type
Backward Inclined
Nameplate Voltage
115 V
Noise Level @ 0.000 in SP @ 5 ft
4.3 sones
Maximum Inlet Air Temperature
130 Degrees F
Application
Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant
Motor Enclosure
Open Dripproof
Base Shape
Square
Features
Control Wire Inputs, Dial on Motor Control, Easy RPM Adjustment, Initial Cost is Similar to a Belt Drive, Lower Operating Cost, No Maintenance: No Belts, Pulleys or Bearings
High-Efficiency Motor
Yes
Maximum Static Pressure
3 in wg
Motor Horsepower
1/60 hp
Weight
29 lb

Description

Upblast Ventilator, Application Contaminated Air, General/Clean Air, Grease (UL 762), High Temp (above 200 Degrees F), High Wind (150 mph), Seismic Certification, Smoke Control (UL), Spark Resistant, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 17 in, Base Width 17 in, Base Shape Square, Maximum Static Pressure 3 in wg, Exhaust Airflow @ 0.000 in SP 197 cfm, Nameplate Voltage 115 V, Phase 1, Motor Horsepower 1/60 hp, Assembly Assembled, Number of Speeds 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.