Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 22-3/4 In, 115/230V

  • Mfr # 7AT47

  • Zoro # G0346184


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT47
Zoro #
G0346184
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Dimension B
42 3/4 in
Dimension D
25 1/2 in
Recommended Damper Size (In.)
20 x 20
Dimension A
31 1/4 in
Overall Height
39 1/2 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Dimension C
39 1/2 in
Shaft Dia. Wheel End
1 in
Dimension E
28 3/8 in
Wheel Dia.
22 3/4 in
Overall Dia.
42 3/4 in
Propeller Shaft Diameter
1 in
Base Diameter
31 1/4 in
Wheel Diameter
22 3/4 in
Housing Length
42.8 in
Damper Size
20 x 20 in
Overall Diameter
42 3/4 in
Housing Width
42.8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
5457
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
CFM @ 0.125-In. SP
5174
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
13.4
Max. Inlet Temp.
300 Degrees F
RPM
685
Drive Type
Belt Drive
Sones @ 0.500-In. SP @ 5 Ft.
12.1
Assembled/Unassembled
Unassembled
Motor Voltage
115/230
CFM @ 0.625-In. SP
3836
CFM @ 0.250-In. SP
4893
Housing Material
Aluminum
Mounting Location
wall
Hz
60
Sones @ 0.125-In. SP @ 5 Ft.
14.0
Max. BHP
0.78
Motor HP
3/4
Max. Operating Amps
11.6/5.9-5.8
CFM @ 0.375-In. SP
4581
CFM @ 0.750-In. SP
3383
Wheel Material
Aluminum
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.500-In. SP
4234
Speed Controllable
No
Wheel Type
Backward Inclined
Frequency
60 Hz
Includes Motor
Yes
Motor Horsepower
3/4 hp
Current
7.0/3.5 A
Electrical Connection
Power Cord
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
5,457 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
For Air Type
Kitchen Air
Sound Level
12.1 sones @ 0.500 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 14.0 sones @ 0.125 in SP and 5 ft
Housing Material Fabrication
Spun
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.250 in SP
4,893 cfm
Exhaust Airflow @ 0.375 in SP
4,581 cfm
Motor Location
Out of Airstream
Maximum Fan Speed
685 RPM
Exhaust Airflow @ 0.500 in SP
4,234 cfm
Assembly
Unassembled
Spark Resistant Construction Type
A
Maximum Inlet Air Temperature
300 Degrees F
Motor Speed
685 RPM
Includes Drive Package
Yes
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
No
Brake Horsepower
39/50 hp
Motor Enclosure
Open Dripproof
Application
Industrial and Commercial Buildings, Restaurants, Schools
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
5,457 cfm
Base Shape
Round
Maximum Static Pressure
3/4 in wc
Exhaust Airflow @ 0.125 in SP
5,174 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 5,457 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.