Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 24-1/2 In, 115/230V

  • Mfr # 7AT58

  • Zoro # G0727867


product price: $1,773.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT58
Zoro #
G0727867
UPC #
00190735342879
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Shaft Dia. Wheel End
1 in
Overall Dia.
42 3/4 in
Wheel Dia.
24 1/2 in
Dimension A
31 1/4 in
Dimension E
28 3/8 in
Overall Height
39 1/2 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Dimension C
39 1/2 in
Dimension D
25 1/2 in
Dimension B
42 3/4 in
Recommended Damper Size (In.)
20 x 20
Base Diameter
31 1/4 in
Damper Size
20 x 20 in
Wheel Diameter
24 1/2 in
Propeller Shaft Diameter
1 in
Housing Width
42.8 in
Housing Length
42.8 in
Overall Diameter
42 3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
6074
CFM @ 0.750-In. SP
3524
Drive Package Included
Yes
CFM @ 0.125-In. SP
5763
CFM @ 0.250-In. SP
5461
Sones @ 0.250-In. SP @ 5 Ft.
12.8
Housing Material
Aluminum
Phase
1
Bearing Type
Regreasable Pillow Block
Drive Type
Belt Drive
Sones @ 0.125-In. SP @ 5 Ft.
13.4
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.500-In. SP
4659
Max. BHP
0.79
Wheel Material
Aluminum
CFM @ 0.625-In. SP
4202
Sones @ 0.500-In. SP @ 5 Ft.
11.5
Motor Voltage
115/230
CFM @ 0.375-In. SP
5052
Item
Centrifugal Upblast Roof Exhaust Fan
Max. Inlet Temp.
300 Degrees F
Hz
60
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
RPM
670
Speed Controllable
No
Mounting Location
wall
Max. Operating Amps
11.6/5.9-5.8
Assembled/Unassembled
Unassembled
Motor HP
3/4
Wheel Type
Backward Inclined
Maximum Fan Speed
670 RPM
Safety Features
Fully Rolled Windband
Maximum Static Pressure
3/4 in wc
For Air Type
Kitchen Air
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.250 in SP
5,461 cfm
Motor Speed
670 RPM
Motor Horsepower
3/4 hp
Housing Material Fabrication
Spun
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
5,052 cfm
Base Shape
Round
Sound Level
11.5 sones @ 0.500 in SP and 5 ft, 12.8 sones @ 0.250 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
6,074 cfm
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Airflow @ 0.000 in SP
6,074 cfm
Spark Resistant Construction Type
A
Assembly
Unassembled
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
4,659 cfm
Exhaust Airflow @ 0.125 in SP
5,763 cfm
Current
7.0/3.5 A
Nameplate Voltage
115/230V AC
Motor Enclosure
Open Dripproof
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Motor Location
Out of Airstream
Resistance Properties
Spark Resistant
Brake Horsepower
79/100 hp
Includes Motor
Yes
Frequency
60 Hz
Electrical Connection
Power Cord

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,074 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.