This item is Discontinued.

Dayton Aluminum21"Dia, 15"H RoofWall Fan w.Motor 5DVP0

This item is Discontinued.

Dayton

Aluminum21"Dia, 15"H RoofWall Fan w.Motor (Discontinued)

Mfr # 5DVP0
Zoro # G1156285
UPC # 190735342930
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVP0
Zoro #
G1156285
UPC #
190735342930
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Dimension B
21 in
Wheel Dia.
11 in
Base Length
19 in
Recommended Damper Size (In.)
9 1/2 x 9 1/2
Shaft Dia. Wheel End
1/2 in
Dimension C
13 3/8 in
Base Width
19 in
Base Height
1.8 in
Dimension A
19 in
Overall Dia.
21 in
Overall Height
15 1/8 in
Base Square Size - Roof Ventilators
19" x 19"
Dimension D
11 1/2 in
Overall Width
21 in
Housing Length
21 in
Wheel Diameter
11 in
Overall Diameter
21 in
Overall Depth
15 1/8 in
Cutout Size
14.5 in L x 14.5 in W
Housing Width
21 in
Cutout Length
14.5 in
Propeller Shaft Diameter
1/2 in
Damper Size
10 x 10 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
3
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/20 hp
CFM @ 0.000-In. SP
325/403/480
Max. BHP
0.02/0.03/0.05
CFM @ 1.250-In. SP
-/-/-
Recommended 8 In. Fixed Curb Item No.
4HX38
Drive Package Included
Yes
Recommended Damper Stock No.
3TZ50
CFM @ 0.625-In. SP
-/-/-
Wheel Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
4.2/5.5/7.2
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX54
Hz
60
Housing Material
Aluminum
Includes
NEMA 1 Junction Box
Speed Controllable
Yes
Recommended 12 In. Fixed Curb Item No.
2RB75
Motor Voltage
115
CFM @ 0.875-In. SP
-/-/-
Drive Type
Direct Drive
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
CFM @ 0.500-In. SP
-/-/235
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Speed Control
48C172
CFM @ 0.250-In. SP
133/272/376
Max. Inlet Temp.
130 Degrees F
Assembled/Unassembled
Assembled
CFM @ 0.750-In. SP
-/-/-
CFM @ 0.125-In. SP
247/343/431
Sones @ 0.125-In. SP @ 5 Ft.
3.6/5.4/7.3
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Sones @ 0.500-In. SP @ 5 Ft.
-/-/7.6
Max. Operating Amps
1.48/1.82/2.44
Mounting Location
Roof
CFM @ 1.500-In. SP
-/-/-
Motor HP
1/20
Requires
Roof Curb for New Installation
CFM @ 0.375-In. SP
-/173/314
Standards
AMCA Sound and Air, UL/cUL 705
CFM @ 1.000-In. SP
-/-/-
RPM
1050/1300/1550
Motor Type
Shaded Pole
Application
Industrial and Commercial Buildings, Schools
Features
Aluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design
Assembly
Assembled
Wheel Type
Backward Inclined
For High-Static Pressure Applications
No
High-Efficiency Motor
No
Compatible Speed Control
48C172
Maximum Ambient Temperature
130 Degrees F
Nameplate Voltage
115V AC
Electrical Connection
Power Cord
Frequency
60 Hz
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.375 in SP
314 cfm
Exhaust Airflow @ 0.500 in SP
235 cfm
Maximum Fan Speed
1,550 RPM
Exhaust Airflow @ 0.125 in SP
431 cfm
Mount Type
Roof Curb
Housing Material Fabrication
Spun
Includes Drive Package
Yes
Includes Motor
Yes
Maximum Static Pressure
1/2 in wc
Compatible Curb Manufacturer Part Number
3AZK1 to 3AZK9, 3AZL1 to 3AZL3
Maximum Inlet Air Temperature
130 Degrees F
Sound Level
3.6 cfm @ 0.125 in SP and 5 ft, 4.2 cfm @ 0.250 in SP and 5 ft, 5.4 cfm @ 0.125 in SP and 5 ft, 5.5 cfm @ 0.250 in SP and 5 ft, 5.9 cfm @ 0.375 in SP and 5 ft, 7.2 cfm @ 0.250 in SP and 5 ft, 7.3 cfm @ 0.125 in SP and 5 ft, 7.3 cfm @ 0.375 in SP and 5 ft, 7.6 cfm @ 0.500 in SP and 5 ft, Fan RPM 1050 : 3.8 cfm @ 0.000 in SP and 5 ft, Fan RPM 1300 : 5.4 cfm @ 0.000 in SP and 5 ft, Fan RPM 1550 : 7.3 cfm @ 0.000 in SP and 5 ft
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
376 cfm
Motor Horsepower
1/20 hp
Mounting Orientation
Horizontal, Vertical
Current
2.0/1.6/1.3 A
Exhaust Airflow @ 0.000 in SP
480 cfm
Airflow @ 0.000 in SP
480 cfm
Base Shape
Square
Brake Horsepower
1/20 hp
Safety Features
Fully Rolled Windband

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 480 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/20 hp, Assembly Assembled, Number of Speeds 3, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.