Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Exhaust Blower, 2HP, 2300 cfm

  • Mfr # 9110571-G

  • Zoro # G909135800


product price: $1,168.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Drive Type
Belt Drive
Housing Material
Steel
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110571-G
Zoro #
G909135800
UPC #
062345504315
Country of Origin
Canada

Dimensions

Wheel Diameter
10 1/2 in
Shaft Diameter
3/4 in
Outlet Height
11 1/4 in
Outlet Width
8 1/4 in
Overall Height
23 5/8 in
Overall Depth
19 1/8 in
Overall Width
27 3/4 in
Inlet Diameter
11 in
Wheel Width
5 in

Details

Item
Utility Exhaust Blower
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Drive Type
Belt Drive
Housing Material
Steel
Rotation
CW
For Ventilation Type
Exhaust
Spark Resistant Construction Type
B
Maximum Fan Speed
3,650 RPM
Minimum Airflow
300 cfm
Corrosion Resistant
No
Minimum Fan Speed
1,100 RPM
Standards
AMCA Air Performance Certified, UL 705
For High-Static Pressure Applications
Yes
Maximum Airflow
2,300 cfm
Number of Discharge Positions
8
Minimum Motor Horsepower
1/2 hp
Assembly
Unassembled
Flange Type
Non-Flanged
Sound Level
71 dbA @ 5 ft
Number of Inlets
1
Chemical Resistant
No
Outlet Shape
Rectangular
Maximum Static Pressure
3 in wc
Speed Controllable
No
Hazardous Location Application
No
Includes Drive Package
No
Maximum Motor Horsepower
2 hp
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
No

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/2 in, Minimum Airflow 300 cfm, Maximum Airflow 2,300 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 3/4 in, Sound Level 71 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 5 in, Number of Inlets 1, Inlet Diameter 11 in, Outlet Shape Rectangular, Outlet Height 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.