Zoro Homepage

UV Bulb, Repl, For Use With 2HNP6, PK2

  • Mfr # 2HNR3

  • Zoro # G3408027


product price: $32.99
/pk 2, $16.50/ea

Key Features

For Use With
2HNP6
Type
Replacement
Number of Bulbs
2
Bulb Length
11 5/16 in
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HNR3
Zoro #
G3408027
UPC #
190735220276
Country of Origin
China

Dimensions

Bulb Length
11 5/16 in
Bulb Wavelength
254 nm

Details

For Use With
2HNP6
Item
Ultraviolet C Bulb
Type
Replacement
Number of Bulbs
2
Bulb Wattage
16 W
Bulb Rated Life
8,000 hr
Compatible Manufacturer Model Number
2HNP6
Germicidal Efficiency
99.99 %
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 11 5/16 in, Compatible Grainger Part Number 2HNP6, Compatible Manufacturer Model Number 2HNP6, Number of Bulbs 2, Bulb Wattage 16 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.