Zoro Homepage

UV Bulb, Replacement, For Use With 2KXN9

  • Mfr # 2KXP1

  • Zoro # G3471151


product price: $10.55
/ea

Key Features

Type
Replacement
For Use With
2KXN9
Number of Bulbs
1
Bulb Wattage
2 W
Bulb Length
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KXP1
Zoro #
G3471151
UPC #
190735221181
Country of Origin
China

Dimensions

Bulb Length
3 9/16 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Type
Replacement
For Use With
2KXN9
Number of Bulbs
1
Bulb Wattage
2 W
Germicidal Efficiency
99.99 %
Compatible Manufacturer Model Number
2KXN9
Bulb Rated Life
20,000 hr
Shop By
Closeouts
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 3 9/16 in, Compatible Grainger Part Number 2KXN9, Compatible Manufacturer Model Number 2KXN9, Number of Bulbs 1, Bulb Wattage 2 W, Bulb Rated Life 20,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.