Shop DAYTON
See all product information
Create Account
V-Belt, 3/BX85, BX, 88 in, 2-1/4 in Top Width
- Mfr # 3BX85
- Zoro # G110934827
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Number of Ribs
3
Top Width
2-1/4 in
Outside Length
88 in
Belt Trade Size
BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BX85
- Zoro #
- G110934827
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- BX
- Industry Number
- 3/BX85
- Number of Ribs
- 3
- Number of Bands
- 3
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 2-1/4 in
- Outside Length
- 88 in
- Belt Trade Size
- BX
- Nominal Length
- 88 in
Description
Banded V-Belt, Industry Number BX85, Number of Bands 3, Outside Length 88 in, Top Width 2 1/4 in, Belt Trade Size BX, V-Belt Type Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.