Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4L460 FHP V-Belt, 46 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 4L460

  • Zoro # G2362744


product price: $8.89
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L460
Outside Length
46 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L460
Zoro #
G2362744
UPC #
190735328965
Country of Origin
Multiple

Dimensions

Outside Length
46 in
Top Width
1/2 in
Thickness
5/16"
For Minimum Pulley Pitch Diameter
2.5 in
Belt Trade Size
4L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L460
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Number of Bands
1
Edge Construction
Wrapped
Application
General Industrial
Resistance Properties
Heat; Oil, Static Conductive
Belt Series
Duraflex GL
Color
Black
Tensile Strength
2,900 N/mm
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 4L460, Number of Bands 1, Outside Length 46 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Duraflex GL(R), Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.