Shop DAYTON
See all product information
Create Account
V-Belt, AX18, 21 in
Mfr # AX18
Zoro # G123356340
product price:Â $3.59
/ea
Sold in multiples of 4 for $14.36
Key Features
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Outside Length
21 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX18
- Zoro #
- G123356340
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 21 in
- Belt Trade Size
- AX
Details
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Material
- Chloroprene
- Item
- V-Belt
- Belt Series
- Triplex
- Temp. Range
- -40 Degrees to 194 Degrees F
- V-Belt Section
- AX
- Industry Number
- AX18
Description
V-Belt, Industry Number AX18, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Belt Series Power King(R) Cog
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.