Shop DAYTON
See all product information
Create Account
V-Belt, AX81, 84 in
Mfr # AX81
Zoro # G523355936
product price:Â $13.79
/eaKey Features
Belt Series
Triplex
V-Belt Section
AX
Industry Number
AX81
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX81
- Zoro #
- G523355936
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 84 in
- Belt Trade Size
- AX
Details
- Item
- V-Belt
- Belt Series
- Triplex
- V-Belt Section
- AX
- Industry Number
- AX81
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 194 Degrees F
Description
V-Belt, Industry Number AX81, Outside Length 83 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Cogged, Belt Series Power King(R) Cog
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.