Shop DAYTON

V-Belt, C114, 117 in

  • Mfr # C114

  • Zoro # G223356479


product price:  $38.29
/ea

Key Features

Temp. Range
-40 Degrees to 158 Degrees F
Outside Length
117 in
Material
NR/SBR
V-Belt Section
C
Thickness
17/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C114
Zoro #
G223356479
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Length
117 in
Thickness
17/32 in
Top Width
7/8 in
Belt Trade Size
C

Details

Temp. Range
-40 Degrees to 158 Degrees F
Material
NR/SBR
V-Belt Section
C
Number of Ribs
1
Reinforcing Cord Material
Polyester
Item
V-Belt
Belt Series
Classical
Industry Number
C114

Description

V-Belt, Industry Number C114, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Belt Series Power King(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.