Shop DAYTON
See all product information
Create Account
V-Belt, C92, 95 in
Mfr # C92
Zoro # G923352795
product price:Â $30.49
/eaKey Features
Number of Ribs
1
Reinforcing Cord Material
Polyester
Thickness
17/32 in
Temp. Range
-40 Degrees to 158 Degrees F
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C92
- Zoro #
- G923352795
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 17/32 in
- Top Width
- 7/8 in
- Outside Length
- 95 in
- Belt Trade Size
- C
Details
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Item
- V-Belt
- Temp. Range
- -40 Degrees to 158 Degrees F
- Belt Series
- Classical
- V-Belt Section
- C
- Material
- NR/SBR
- Industry Number
- C92
Description
V-Belt, Industry Number C92, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Belt Series Power King(R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.